Shop All Evaporative Cooler Pads and Accessories
Portacool
Evaporative Cooling Media, 19" H, 12" W
Mfr # PACHT700K
Zoro # G412029719
product price: $87.49
/ea
Free Shipping & Returns
$87.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Environmental Applications Industrial/Automotive
- Height 19 in
- Width 12 in
- Depth 8 in
- For Use With Apex 700
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Portacool
- MFR # PACHT700K
- Zoro # G412029719
- UPC # 614288997275
- Country of Origin Mexico
- Category Evaporative Cooler Pads and Accessories
Dimensions
Height | 19 in |
Width | 12 in |
Depth | 8 in |
Details
Environmental Applications | Industrial/Automotive |
For Use With | Apex 700 |
Item | Evaporative Cooling Media |
Description
Evaporative Cooling Media, 19 in Height, 12 in Width, For Use With Apex 700
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN BLOWER SUPPLY Auto Blastgate, Galvanized Steel, 8 15/16 in W, 15 21/64 in L (BGASPN06)
- REVCOR Blower Whl, Dia 5 3/4 In, Width 4 In (Q575-400S L)
- NORDFAB Clamp, 4 in Duct Dia, Galvanized Steel, 22 GA, 4" W x 9-7/8" L x (8010005523)
- AIR HANDLER Carbon Impregnated Filter, 20x20x2" (6B885)
- PORTACOOL Caster Kit, 12" L x 12" W x 4" H Size (PARPACCST400)
- PORTACOOL Pulley, For Use With Mfr. No. PACHR3601A1 (FAN-ACC-14)
- PORTACOOL Louver Kit, Plastic (PARLVR000300)
- PORTACOOL Evaporative Cooling Media, 36" H, 12" W (PACHT250K)
- PORTACOOL Evaporative Cooling Media, 23" H, 12" W (PACHT230K)
- CHAMPION COOLER Bearing For Wm47-Squirel Cage (110351-001)
- Portacool Evaporative Cooler Pads and Accessories