Shop All Evaporative Cooler Pads and Accessories
Portacool
Evaporative Cooling Media, 37 1/2" H
Mfr # PACHT2000K
Zoro # G312029802
product price: $380.99
/ea
Free Shipping & Returns
$380.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Environmental Applications Industrial/Automotive
- Height 37 1/2 in
- Width 48 in
- Depth 8 in
- For Use With Apex 2000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Portacool
- MFR # PACHT2000K
- Zoro # G312029802
- UPC # 614288997190
- Country of Origin Mexico
- Category Evaporative Cooler Pads and Accessories
Dimensions
Height | 37 1/2 in |
Width | 48 in |
Depth | 8 in |
Details
Environmental Applications | Industrial/Automotive |
Item | Evaporative Cooling Media |
For Use With | Apex 2000 |
Description
Evaporative Cooling Media, 37 1/2 in Height, 48 in Width, For Use With Apex 2000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Blade, Fan, 24 In, 3/4 HP, Rotation: CW (4C902)
- HILAND Outdoor Patio Heater in Hammered Silver (HLDS01-CB)
- ROBERTSHAW Elec Cook Control, Repl INF-120-1152 (5500-135M)
- AMERICAN METAL FILTER 16 x 25 x 1 Nominal Washable Aluminum HVAC Metal Mesh Air Filter (HKA101625)
- PORTACOOL Cover, 92" H x 42"D x 88"W, Vinyl, PK7 (PARCVRH37000)
- PORTACOOL Evaporative Cooling Media, 36" H, 12" W (PACHT250K)
- PORTACOOL Hard Water Treatment With 4 Strips (PARPACHWTB00)
- PORTACOOL Cover, 70"H x 55"W x33"D, Vinyl, PK4 (CVRR0004K)
- PORTACOOL Caster Kit, Replacement, For 40JJ49 (PARPACCST800)
- PORTACOOL Louver Kit, Plastic (PARLVR000200)
- PORTACOOL Protective Cover, 84" H, 77" W (CVRR0006K)
- Portacool Evaporative Cooler Pads and Accessories