Shop All Evaporative Coolers
Portacool
Portable Evaporative Cooler 22,500 cfm, 5625 sq. ft., 65.0 gal
Mfr # PACHZ270DAZ
Zoro # G4819442
product price: $11,323.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$11,323.99
Free 30-Day Returns
Key Features
- Air Flow 22,500 cfm
- Blade Diameter 48 in
- Voltage 115V AC
- Drive Type Direct Drive
- Grille Height 46 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Portacool
- MFR # PACHZ270DAZ
- Zoro # G4819442
- UPC # 614288802159
- Country of Origin United States
- Category Evaporative Coolers
Dimensions
Blade Diameter | 48 in |
Grille Height | 46 1/8 in |
Depth | 35 in |
Height | 90 in |
Power Cord Length | 12 ft |
Width | 77 in |
Grille Width | 1 11/16 in |
Blade Dia. | 48" |
Description
Portable Evaporative Cooler, Hazardous Location, Air Flow 22,500 cfm, Average Coverage Area 5625 sq ft, 48 in Blade Diameter, Drive Type Direct Drive, 2 4/9 hp HP, 19.8 A Amps, 115V AC, Pump Voltage 120V AC, NEMA Plug Configuration - HVAC Hardwired, Power Cord Length 12 ft, Number of Speeds 1, Water Connection 1 in, 65 gal Water Capacity, Fill Type Hose or Manual Fill
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 16x30x1 Synthetic Pleated Air Filter, MERV 8 (3DVL2)
- FLEXAUST CO Industrial Ducting Hose, 8" ID, 25 ft L (1910800025)
- GLOBAL INDUSTRIAL Air Mover With Wheels, 3 Speed, 1 HP, 4000 CFM (641764)
- LEGEND VALVE 1-1/4 x 3/4 W/2 ZONES MANIFOLD (355-402)
- PORTACOOL Portable evaporative Cooler, 22,500 cfm, 5625 sq. ft, 65 gal (PACJS2701A1)
- PORTACOOL Apex 6500 Wi-Fi Enabled High Velocity Portable Evaporative Cooler 6500 sq. ft. 40ft Reach 66 gal (PACA65001A1)
- PORTACOOL Portable Evaporative Cooler 3600 cfm, 900 sq. ft., 30.0 gal, 1/2 HP (PACJS2301A1)
- PORTACOOL Portable Evaporative Cooler 12,500 cfm, 3125 sq. ft., 60.0 gal (PACJS2601A1)
- PORTACOOL Apex 4000 Wi-Fi Enabled High Velocity Portable Evaporative Cooler 4000 sq. ft., 50ft Reach 55 gal (PACA40001A1)
- PORTACOOL Apex 1200 Wi-Fi Enabled High Velocity Portable Evaporative Cooler 1200 sq. ft., 40ft Reach 40 gal (PACA12001A1)
- MASTERCOOL Ducted Evaporative Cooler 5400 to 7000 cfm, Up to 2200 sq. ft., 9 gal (ASA7112)
- Portacool Evaporative Coolers