Shop All Evaporative Coolers
Portacool
Portable Evaporative Cooler 12,500 cfm, 3125 sq. ft., 45.0 gal
Mfr # PACHZ260DAZ
Zoro # G4788539
product price: $8,999.00
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$8,999.00
Free 30-Day Returns
Key Features
- Air Flow 12,500 cfm
- Blade Diameter 36 in
- Voltage 115V AC
- Power Cord Length 12 ft
- Fill Type Hose or Manual Fill
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Portacool
- MFR # PACHZ260DAZ
- Zoro # G4788539
- UPC # 614288802142
- Country of Origin United States
- Category Evaporative Coolers
Dimensions
Blade Diameter | 36 in |
Power Cord Length | 12 ft |
Width | 63 in |
Blade Dia. | 36" |
Height | 77 in |
Grille Width | 1 11/16 in |
Grille Height | 35 5/8 in |
Depth | 29 in |
Description
Portable Evaporative Cooler, Hazardous Location, Air Flow 12,500 cfm, Average Coverage Area 3125 sq ft, 36 in Blade Diameter, Drive Type Direct Drive, 1 1/2 hp HP, 14.8 A Amps, 115V AC, Pump Voltage 120V AC, NEMA Plug Configuration - HVAC Hardwired, Power Cord Length 12 ft, Number of Speeds 1, Water Connection 1 in, 45 gal Water Capacity, Fill Type Hose or Manual Fill
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENNOX Pressure Switch, 7/64" SPST (65W63)
- JB INDUSTRIES Gauge (M2-250)
- SCHAEFER Disc Misting for PVM18 (MISTHUB2)
- MCDONNELL & MILLER Air Flow Switch (AF1-S)
- PORTACOOL Apex 1200 Wi-Fi Enabled High Velocity Portable Evaporative Cooler 1200 sq. ft., 40ft Reach 40 gal (PACA12001A1)
- PORTACOOL Apex 2000 Wi-Fi Enabled High Velocity Portable Evaporative Cooler 2000 sq. ft., 60ft Reach 45 gal (PACA20001A1)
- PORTACOOL Apex 500 Wi-Fi Enabled High Velocity Portable Evaporative Cooler 500 sq. ft. 55ft Reach 13 gal (PACA05001A1)
- PORTACOOL PUMP JETSTREAM 250 260 270 (PORPARPMP01710A)
- PORTACOOL Portable Evaporative Cooler 9000 cfm, 2125 sq. ft., 55.0 gal, 1/2 HP (PACJS2501A1)
- PORTACOOL Apex 700 Wi-Fi Enabled High Velocity Portable Evaporative Cooler 700 sq. ft., 60ft Reach 22 gal (PACA07001A1)
- DAYTON Ducted Evaporative Cooler 6800 cfm, 1400 sq. ft., 12.7 gal, 3/4 HP (4RNN9)
- Portacool Evaporative Coolers