Shop All Evaporative Coolers
Portacool
Portable Evaporative Cooler 3600 cfm, 900 sq. ft., 30.0 gal, 1/2 HP
Mfr # PACJS2301A1
Zoro # G5115000
product price: $1,797.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
Not eligible for select promotions
$1,797.99
Free 30-Day Returns
Key Features
- Air Flow 3,600 cfm
- Blade Diameter Blower Wheel
- Voltage 115V AC
- Water Connection 1 in
- Material Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Portacool
- MFR # PACJS2301A1
- Zoro # G5115000
- UPC # 614288482078
- Country of Origin United States
- Category Evaporative Coolers
Dimensions
Blade Diameter | Blower Wheel |
Grille Height | 8 1/8 in |
Grille Width | 12 15/16 in |
Height | 50 in |
Depth | 27 in |
Power Cord Length | 12 ft |
Width | 29 in |
Description
Portable Evaporative Cooler, Air Flow 3,600 cfm, Average Coverage Area 900 sq ft, Blower Wheel Blade Diameter, Drive Type Direct Drive, Pad Thickness 13 in, 1/2 hp HP, 8.3 A Amps, 115V AC, Pump Voltage 120V AC, NEMA Plug Configuration - HVAC 5-15P, Power Cord Length 12 ft, Number of Speeds Variable, Water Connection 1 in, 30 gal Water Capacity, Fill Type Hose or Manual Fill
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Propeller, Dia 3 In, 35 Deg Pitch (2PYP8)
- IMPERIAL MFG Cement Furnace/Stove 32Oz Grey (KK0284-A)
- DAYTON Blower, 9-1/2 In, 115 V, 1705 CFM @0.900-In (7HL61)
- 3M CUNO Filter Cartridge (CFS8720-S)
- PORTACOOL Portable Evaporative Cooler 12,500 cfm, 3125 sq. ft., 60.0 gal (PACJS2601A1)
- PORTACOOL Apex 2000 Wi-Fi Enabled High Velocity Portable Evaporative Cooler 2000 sq. ft., 60ft Reach 45 gal (PACA20001A1)
- PORTACOOL Apex 500 Wi-Fi Enabled High Velocity Portable Evaporative Cooler 500 sq. ft. 55ft Reach 13 gal (PACA05001A1)
- PORTACOOL Portable Evaporative Cooler 9000 cfm, 2125 sq. ft., 55.0 gal, 1/2 HP (PACJS2501A1)
- PORTACOOL Apex 4000 Wi-Fi Enabled High Velocity Portable Evaporative Cooler 4000 sq. ft., 50ft Reach 55 gal (PACA40001A1)
- PORTACOOL Apex 6500 Wi-Fi Enabled High Velocity Portable Evaporative Cooler 6500 sq. ft. 40ft Reach 66 gal (PACA65001A1)
- SWAMPNESS MONSTER Evaporative Cooler, 18", 3000CFM, 120V (SWMP-18-B-120)
- Portacool Evaporative Coolers