Shop All Fan Parts
This Product is Discontinued
Portacool
Motor Assembly, Replacement (Discontinued)
Mfr # MOTOR-012-05
Zoro # G4478232
Free Shipping & Returns
This Product is Discontinued
Key Features
- For Use With 4HA13
- Includes motor
- Type Replacement
- Features 36" Variable Speed
- Fits Brand Portacool
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
For Use With | 4HA13 |
Includes | motor |
Type | Replacement |
Features | 36" Variable Speed |
Item | Motor Assembly |
Fits Brand | Portacool |
Description
Motor Assembly, Includes Motor, Type Replacement, For Use With 4HA13
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.