Shop All Fan Parts
This Product is Discontinued
Portacool
Motor Assembly, Replacement (Discontinued)
Mfr # MOTOR-012-04E
Zoro # G4478266
Free Shipping & Returns
This Product is Discontinued
Key Features
- For Use With 2AAG7, 4HA16, 4HWJ9
- Fits Brand Portacool
- Features 16" Three Speed Vertical Tank
- Includes (3) Speed Motor
- Type Replacement
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
For Use With | 2AAG7, 4HA16, 4HWJ9 |
Fits Brand | Portacool |
Features | 16" Three Speed Vertical Tank |
Item | Motor Assembly |
Includes | (3) Speed Motor |
Type | Replacement |
Description
Motor Assembly, For Use With Grainger Item Number 2AAG7, 4HA16, 4HWJ9, Includes 3 Speed Motor, Type Replacement, For Use With 2AAG7, 4HA16, 4HWJ9
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.