Shop All Evaporative Cooler Motors
This Product is Discontinued
Portacool
Motor, 6" L x 11" W x 11" H Size (Discontinued)
Mfr # PARFANC13000
Zoro # G5115019
Free Shipping & Returns
This Product is Discontinued
Key Features
- Voltage 120V AC
- Voltage Compatibility 115V AC, 120V AC, 115/230V AC, 115/208-230V AC, 120/240V AC
- For Use With Mfr. No. PAC2KCYC01
- Max. Amps 3.0A
- Material Steel, Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Portacool
- MFR # PARFANC13000
- Zoro # G5115019
- UPC # 614288994359
- Country of Origin China
- Category Evaporative Cooler Motors
Details
Voltage | 120V AC |
Item | Fan and Motor Assembly |
Voltage Compatibility | 115V AC, 120V AC, 115/230V AC, 115/208-230V AC, 120/240V AC |
For Use With | Mfr. No. PAC2KCYC01 |
Max. Amps | 3.0A |
Material | Steel, Aluminum |
Description
Fan and Motor Assembly, Voltage 120, For Use With Mfr. No. PAC2KCYC01
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.