Shop All Evaporative Cooler Pads and Accessories
Portacool
Louver Kit, Plastic
Mfr # PARLVR000200
Zoro # G7287124
product price: $63.79
/ea
$63.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- For Use With Mfr. No. PACJS2201A1
- Accessory Type Louver Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Portacool
- MFR # PARLVR000200
- Zoro # G7287124
- UPC # 614288995042
- Country of Origin China
- Category Evaporative Cooler Pads and Accessories
Details
Material | Plastic |
Evaporative Cooler Accessory Item | Louver Kit |
Item | Louver Kit |
For Use With | Mfr. No. PACJS2201A1 |
Accessory Type | Louver Kit |
Description
Louver Kit, Material Plastic, For Use With Mfr. No. PACJS2201A1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Contactor, 30A, 24V, 2 Pole (DP30242)
- COOL BOSS Portable Evap Air Cooler 110V, 60hz, 1 phase, 115 Gal capacity (CB-36L)
- RHEEM Burner Assy G75LD-3 LP WR (AM45115)
- HEIL QUAKER /ICP 1172197 Vent Pressure Switch (1172197)
- PORTACOOL Caster Kit, For 40JJ47, 40JJ48 (PARPACCST600)
- PORTACOOL Evaporative Cooling Media, 23" H, 12" W (PACHT230K)
- PORTACOOL Power Cord, 12 ft., PVC (PARPCD00010B)
- PORTACOOL Protective Cover, Vinyl (PARCVRH36000)
- PORTACOOL Control, Replacement, For 454G47 (PARCTLJ22000)
- PORTACOOL Protective Cover (CVRR0003K)
- PORTACOOL Hard Water Treatment With 4 Strips (PARPACHWTB00)
- Portacool Evaporative Cooler Pads and Accessories