Shop All Evaporative Cooler Pads and Accessories
Portacool
Hard Water Treatment With 4 Strips
Mfr # PARPACHWTB00
Zoro # G5114930
product price: $23.75
/ea
$23.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 1" L x 1" W x 4" H
- Includes Four Applications per Box
- Material Fabric
- For Use With Portacool Portable Evaporative Coolers
- Accessory Type Hard Water Treatment
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Portacool
- MFR # PARPACHWTB00
- Zoro # G5114930
- UPC # 614288993413
- Country of Origin United States
- Category Evaporative Cooler Pads and Accessories
Dimensions
Size | 1" L x 1" W x 4" H |
Details
Evaporative Cooler Accessory Item | Water Conditioner Tablet |
Item | Hard Water Treatment |
Includes | Four Applications per Box |
Material | Fabric |
For Use With | Portacool Portable Evaporative Coolers |
Accessory Type | Hard Water Treatment |
Description
Hard Water Treatment, Material Fabric, For Use With Portacool Portable Evaporative Coolers, Includes Four Applications per Box
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROAN Ceiling Bathroom Fan, 70 cfm cfm, 4 in Duct Dia., 120V AC, Yes (A70L)
- MCDONNELL & MILLER Valve Strainer Assembly (341600)
- CARRIER Motor, 1/4 HP, 460V, 1100 rpm (HC39GE463)
- ILC FILTER 12X24X12 FOR FILTER INSTALLATION THE AIR ENTERS THRU THE FUZZY, HIGHLOFT SIDE (WY-0GG7-7)
- PORTACOOL Power Cord, 12" L x 1" W x 1" H Size (PARPCD00110A)
- PORTACOOL Portacool„¢ Rough-Terrain Caster Kit for Evaporative Coolers (PARPACCST700)
- PORTACOOL Louver Kit, Plastic (PARLVR000300)
- PORTACOOL Protective Cover (CVRR0005K)
- PORTACOOL Caster Kit, For 40JJ47, 40JJ48 (PARPACCST600)
- PORTACOOL Protective Cover, Vinyl (CVRR0002K)
- DIAL MFG Evap Cooler Pump Orng (1541)
- Portacool Evaporative Cooler Pads and Accessories