Shop All Evaporative Cooler Pads and Accessories
Portacool
Fan Blade
Mfr # FANS0020K
Zoro # G012029461
product price: $858.99
/ea
Free Shipping & Returns
$858.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 48 in
- For Use With Protocol Apex(TM) 6500 Evaporative Cooler
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Portacool
- MFR # FANS0020K
- Zoro # G012029461
- UPC # 614288996865
- Country of Origin China
- Category Evaporative Cooler Pads and Accessories
Dimensions
Width | 48 in |
Details
For Use With | Protocol Apex(TM) 6500 Evaporative Cooler |
Item | Fan Blade |
Description
Fan Blade, 48 in Width, For Use With Protocol Apex(TM) 6500 Evaporative Cooler
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KING ELECTRIC K Baseboard Accy Dp Thermostat Kit Almond (BKT2A)
- AMERI-VENT Thimble 3-Wall Chimeny 6In (6HS-WTP)
- EMPIRE VENTILATION Bearing Repair Kit, 4" to 14" Turbine (3WAY)
- HOSHIZAKI Control Board (2A1410-02)
- PORTACOOL Caster Kit, For 40JJ47, 40JJ48 (PARPACCST600)
- PORTACOOL Power Cord, 12" L x 1" W x 1" H Size (PARPCD00110A)
- PORTACOOL Protective Cover (CVRR0001K)
- PORTACOOL Evaporative Cooling Media, 19" H, 22" W (PACHT120K)
- PORTACOOL Power Cord, 12 ft., PVC (PARPCD00010B)
- PORTACOOL Pump, 5" L x 4" W x 5" H Size (PMPR0005K)
- DIAL MFG Dial Motor 1/3H 1Sp (2201)
- Portacool Evaporative Cooler Pads and Accessories