Shop All Evaporative Cooler Pads and Accessories
Portacool
Fan Belt
Mfr # BELT2K-45-01K
Zoro # G612120728
product price: $18.05
/ea
$18.05
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 6 in
- Width 6 in
- For Use With Protocol Evaporative Coolers
- Length 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Portacool
- MFR # BELT2K-45-01K
- Zoro # G612120728
- UPC # 614288996674
- Country of Origin China
- Category Evaporative Cooler Pads and Accessories
Dimensions
Height | 6 in |
Width | 6 in |
Length | 48 in |
Details
For Use With | Protocol Evaporative Coolers |
Item | Fan Belt |
Description
Fan Belt, Not Applicable Voltage, 6 in Height, 48 in Length, 6 in Width, For Use With Protocol Evaporative Coolers, Includes Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Home 7-Day Programmable White Digital Thermostat (RTH6580WF1001/W1)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 30 Plates -Dual Circuit Evaporator 180k BTU (ACH232DQ-30H-F)
- ERIE Motor, Pop Top, 24V, 50/60 Hz (30-158-A)
- AIR HANDLER 16x16x1 Synthetic Pleated Air Filter, MERV 8 (2EKC3)
- PORTACOOL Variable Speed Control Knob PARKNBJS0000 for Portacool„¢ Jetstream Series (PARKNBJS0000)
- PORTACOOL Evaporative Cooling Media, 60" H, 12" W (PACHT270K)
- PORTACOOL Evaporative Cooling Media, 19" H, 22" W (PACHT120K)
- PORTACOOL Water Fill Cap, 3" H, 3" W (INJS0018K)
- PORTACOOL Jetstream Pump, 115V AC, 6"H, 7"W (PARPMP00060A)
- PORTACOOL Portacool„¢ Rough-Terrain Caster Kit for Evaporative Coolers (PARPACCST700)
- B & K SELFTAP SADDLE VALV 1/4"" (9270)
- Portacool Evaporative Cooler Pads and Accessories