Shop All Evaporative Cooler Pads and Accessories
Portacool
Fan Assembly, Replacement, For 454G48
Mfr # PARFANJ230F0
Zoro # G4760198
product price: $574.99
/ea
Free Shipping & Returns
$574.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Portable Evaporative Coolers
- For Use With Mfr. Model Number Mfr. No. PACJS2301A1
- Fits Brand Portacool
- Type Replacement
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Portacool
- MFR # PARFANJ230F0
- Zoro # G4760198
- UPC # 614288994960
- Country of Origin China
- Category Evaporative Cooler Pads and Accessories
Details
For Use With | Portable Evaporative Coolers |
For Use With Mfr. Model Number | Mfr. No. PACJS2301A1 |
Item | Fan Assembly |
Fits Brand | Portacool |
Type | Replacement |
Description
Fan Assembly, For Use With Grainger Item Number 454G48, For Use With Mfr. Model Number Mfr. No. PACJS2301A1, Fits Brand Portacool, Type Replacement, For Use With Portable Evaporative Coolers
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSITECH Blue Coil Guard, 20 oz. Aerosol (CGB-AER)
- AIR HANDLER 4" Pigtail Panel Holding Clips, 12 pk. (5E907)
- QUICK ROOF ROOF SEAM TAPE 3""X25' (BST325)
- PERFECT AIRE 12000Btu Portable Air Conditioner 115V (2PORT12000)
- PORTACOOL Caster Kit, For 40JJ47, 40JJ48 (PARPACCST600)
- PORTACOOL Fan Belt, 6" H, 6" W, 48" L (BELT2K-45-01K)
- PORTACOOL Control, Replacement, For 454G48 (PARCTLJ23000)
- PORTACOOL Hose Adaptor (HOSE-FTG-05)
- PORTACOOL Protective Cover, 40" H, 30" W (CVRR0001K)
- PORTACOOL Evaporative Cooling Media, 23" H, 12" W (PACHT230K)
- B & K IRON PULLEY 4""X5/8"" VARI (6199)
- Portacool Evaporative Cooler Pads and Accessories