Shop All Evaporative Cooler Pads and Accessories
Portacool
Evaporative Cooling Media, 60" H, 12" W
Mfr # PACHT270K
Zoro # G912120817
Free Shipping & Returns
$499.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Environmental Applications Commercial/Industrial
- Height 60 in
- Width 12 in
- Depth 6 in
- Pad Material Cellulose Fiber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Portacool
- MFR # PACHT270K
- Zoro # G912120817
- UPC # 614288997237
- Country of Origin Mexico
- Category Evaporative Cooler Pads and Accessories
Dimensions
Height | 60 in |
Width | 12 in |
Depth | 6 in |
Details
Environmental Applications | Commercial/Industrial |
Pad Material | Cellulose Fiber |
Replaces Part No. | Protocol Jetstream 270 |
Item | Evaporative Cooling Media |
Description
Evaporative Cooling Media, Environmental Applications Commercial/Industrial, Height 60 in, Width 12 in, Depth 6 in, Pad Material Cellulose Fiber, Replaces Part No. Protocol Jetstream 270
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEIL QUAKER /ICP 1172533 Ignitor Hsi (1172533)
- DAYTON Louver Flange Kit, 42X42 (33W761)
- FELLOWES Air Cleaner Filter, 16-1/2x4-3/8x1, PK4 (9324001)
- ACCUMULAIR Pleated Air Filter, 20" x 34" x 2", 6 Pack (FD20X34X2_6)
- PORTACOOL Cover, 61"H x 42"W x25"D, Vinyl (CVRR0003K)
- PORTACOOL Protective Cover, Vinyl (PARCVRH36000)
- PORTACOOL Evaporative Cooling Media, 24" H, 12" W (PACHT240K)
- PORTACOOL Protective Cover (CVRR0003K)
- PORTACOOL Control, Replacement, For 454G47 (PARCTLJ22000)
- PORTACOOL Water Fill Cap, 3" H, 3" W (INJS0018K)
- PORTACOOL Cover, 70"H x 55"W x33"D, Vinyl, PK4 (CVRR0004K)
- Portacool Evaporative Cooler Pads and Accessories