Shop All Evaporative Cooler Pads and Accessories
Portacool
Evaporative Cooling Media, 24" H, 12" W
Mfr # PACHT240K
Zoro # G812120757
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Environmental Applications Commercial/Industrial
- Height 24 in
- Width 12 in
- Depth 6 in
- Pad Material Cellulose Fiber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Portacool
- MFR # PACHT240K
- Zoro # G812120757
- UPC # 614288997237
- Country of Origin Mexico
- Category Evaporative Cooler Pads and Accessories
Dimensions
Height | 24 in |
Width | 12 in |
Depth | 6 in |
Details
Environmental Applications | Commercial/Industrial |
Pad Material | Cellulose Fiber |
Replaces Part No. | Protocol Jetstream 240 |
Item | Evaporative Cooling Media |
Description
Evaporative Cooling Media, Environmental Applications Commercial/Industrial, Height 24 in, Width 12 in, Depth 6 in, Pad Material Cellulose Fiber, Replaces Part No. Protocol Jetstream 240
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISIONAIRE Filter Furn Gls 12X18X1 (10055011218)
- HEATFAB Gas Vent Pipe (9492)
- IMPERIAL MFG T2 STV BRD SLATE 32""X42"" (BM0405)
- IO HVAC CONTROLS Manual Balancing Damper 14 x 12 with locking quad (MBD-1412)
- PORTACOOL Protective Cover, Vinyl (CVRR0002K)
- PORTACOOL Louver Kit, Plastic (PARLVR000200)
- PORTACOOL Evaporative Cooling Media, 23" H, 26" W (PACHT130K)
- PORTACOOL Caster Kit, For 40JJ47, 40JJ48 (PARPACCST600)
- PORTACOOL Fan Motor (MTRR0043K)
- PORTACOOL Variable Speed Control Knob PARKNBJS0000 for Portacool„¢ Jetstream Series (PARKNBJS0000)
- PORTACOOL Cover, 61"H x 42"W x25"D, Vinyl (CVRR0003K)
- Portacool Evaporative Cooler Pads and Accessories