Shop All Evaporative Cooler Pads and Accessories
Portacool
Evaporative Media Set
Mfr # PACHT120K
Zoro # G112120686
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Environmental Applications Commercial/Industrial
- Height 19 in
- Width 22 in
- Depth 6 in
- Pad Material Cellulose Fiber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Portacool
- MFR # PACHT120K
- Zoro # G112120686
- UPC # 614288997152
- Country of Origin Mexico
- Category Evaporative Cooler Pads and Accessories
Dimensions
Height | 19 in |
Width | 22 in |
Depth | 6 in |
Details
Environmental Applications | Commercial/Industrial |
Pad Material | Cellulose Fiber |
Replaces Part No. | Protocol Cyclone 120 |
Item | Evaporative Cooling Media |
Description
Evaporative Cooling Media, Environmental Applications Commercial/Industrial, Height 19 in, Width 22 in, Depth 6 in, Pad Material Cellulose Fiber, Replaces Part No. Protocol Cyclone 120
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Pneumatic Thermostat Kit, Single (T-4000-610)
- JOHNSON CONTROLS Liq Level Ctl Weight Oper, Dpst (F59A-2C)
- AIR VENT Cont ALU Soffit Strip (84300)
- DAYTON Mobile Outdoor Air Circulator 24" Non-Oscillating, 120VAC, 3600/5800 CFM (2RDZ1)
- PORTACOOL Hose Adaptor (HOSE-FTG-05)
- PORTACOOL Variable Speed Control Knob PARKNBJS0000 for Portacool„¢ Jetstream Series (PARKNBJS0000)
- PORTACOOL Evaporative Media Set (PACHT240K)
- PORTACOOL Evaporative Media Set (PACHT270K)
- PORTACOOL Caster Kit, 11" L x 5" W x 8" H Size (PARCSTH360F0)
- PORTACOOL Cover, 70"H x 55"W x33"D, Vinyl, PK4 (CVRR0004K)
- PORTACOOL Control, Replacement, For 454G47 (PARCTLJ22000)
- Portacool Evaporative Cooler Pads and Accessories