Shop All Evaporative Cooler Pads and Accessories
This Product is Discontinued
Portacool
Evaporative Cooling Pad, 12" W, 48" H (Discontinued)
Mfr # KUVVAAYAA001
Zoro # G2386533
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Environmental Applications Agriculture/Horticulture
- Height 48 in
- Width 12 in
- Depth 6 in
- Pad Material Kraft Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Portacool
- MFR # KUVVAAYAA001
- Zoro # G2386533
- UPC # 614288995646
- Country of Origin United States
- Category Evaporative Cooler Pads and Accessories
Dimensions
Height | 48 in |
Width | 12 in |
Depth | 6 in |
Evaporative Cooler Pad Depth | 6" |
Evaporative Cooler Pad Width | 12" |
Evaporative Cooler Pad Height | 48" |
Details
Environmental Applications | Agriculture/Horticulture |
Pad Material | Kraft Paper |
Evaporative Cooling Pad Item | Evaporative Cooler Pad |
Evaporative Cooler Pad Replaces Part No. | Portacool PAD6048/G |
Item | Evaporative Cooling Media |
Pad Features | Cross-Linked Polymer Glue, Energy Efficient, Exclusive Black Diamond Edge Coat, Highly Absorbent, Water-Resistant |
Evaporative Cooler Pad Item | Evaporative Cooler Pad |
Description
Evaporative Cooling Media, Environmental Applications Agriculture/Horticulture, Height 48 in, Width 12 in, Depth 6 in, Pad Material Kraft Paper, Pad Features Cross-Linked Polymer Glue, Energy Efficient, Exclusive Black Diamond Edge Coat, Highly Absorbent, Water-Resistant, Package Quantity 16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.