Shop All Evaporative Cooler Pads and Accessories
This Product is Discontinued
Portacool
Evaporative Cooling Media, 61"Hx13"Wx19"D (Discontinued)
Mfr # PACHT270K
Zoro # G4883028
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Environmental Applications Residential/Commercial/Industrial
- Height 60 in
- Width 12 in
- Depth 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Portacool
- MFR # PACHT270K
- Zoro # G4883028
- UPC # 614288993161
- Country of Origin United States
- Category Evaporative Cooler Pads and Accessories
Dimensions
Height | 60 in |
Width | 12 in |
Depth | 6 in |
Evaporative Cooler Pad Height | 60" |
Evaporative Cooler Pad Depth | 6" |
Evaporative Cooler Pad Width | 12" |
Details
Promotion Restriction | Not eligible for promotion |
Environmental Applications | Residential/Commercial/Industrial |
Pad Material | Kraft Paper |
Replaces Part No. | Portacool PARKULJ27000 |
For Use With | Mfr. No. PACJS2701A1 |
Evaporative Cooler Pad Item | Evaporative Cooler Pad |
Evaporative Cooling Pad Item | Evaporative Cooler Pad |
Item | Evaporative Cooling Media |
Pad Features | Air Filter, Evaporative |
Evaporative Cooler Pad Replaces Part No. | Portacool PARKULJ27000 |
Description
Evaporative Cooling Media, Environmental Applications Residential/Commercial/Industrial, Height 60 in, Width 12 in, Depth 6 in, Pad Material Kraft Paper, Pad Features Air Filter, Evaporative, Replaces Part No. Portacool PARKULJ27000, For Use With Mfr. No. PACJS2701A1, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.