Shop All Evaporative Cooler Pads and Accessories
Portacool
Evaporative Cooling Media, 60" H, 6" D
Mfr # PACHT360K
Zoro # G5114982
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$827.99
Free 30-Day Returns
Key Features
- Environmental Applications Residential/Commercial/Industrial
- Height 60 in
- Width 122 7/16 in
- Depth 6 in
- Pad Material Kraft Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Portacool
- MFR # PACHT360K
- Zoro # G5114982
- UPC # 614288994649
- Country of Origin United States
- Category Evaporative Cooler Pads and Accessories
Dimensions
Height | 60 in |
Width | 122 7/16 in |
Depth | 6 in |
Evaporative Cooler Pad Height | 60" |
Evaporative Cooler Pad Width | 122-27/64" |
Evaporative Cooler Pad Depth | 6" |
Details
Environmental Applications | Residential/Commercial/Industrial |
Pad Material | Kraft Paper |
Replaces Part No. | Portacool PAC2K24 |
Pad Features | Intelligent Design |
Evaporative Cooling Pad Item | Evaporative Cooler Pad |
Item | Evaporative Cooling Media |
For Use With | Mfr. No. PACHR3601A1 |
Evaporative Cooler Pad Item | Evaporative Cooler Pad |
Evaporative Cooler Pad Replaces Part No. | Portacool PAC2K24 |
Description
Evaporative Cooling Media, Environmental Applications Residential/Commercial/Industrial, Height 60 in, Width 122 7/16 in, Depth 6 in, Pad Material Kraft Paper, Pad Features Intelligent Design, Replaces Part No. Portacool PAC2K24, For Use With Mfr. No. PACHR3601A1, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Pressure Control, 100 to 400 (P170AA-118C)
- ACCUMULAIR Pleated Air Filter, 29.5" x 36" x 2", 6 Pack (FA29.5X36X2A_6)
- ACCUMULAIR Pleated Air Filter, 10" x 24" x 1", 4 Pack (FB10X24_4)
- HOSHIZAKI Shelf Clip (428957-01)
- PORTACOOL Evaporative Cooling Media, 19" H, 22" W (PACHT120K)
- PORTACOOL Water Fill Cap, 3" H, 3" W (INJS0018K)
- PORTACOOL Protective Cover (CVRR0006K)
- PORTACOOL Evaporative Cooling Media, 48" H, 12" W (PACHT260K)
- PORTACOOL Cover, 61"H x 42"W x25"D, Vinyl (CVRR0003K)
- PORTACOOL Evaporative Cooling Media, 23" H, 12" W (PACHT230K)
- DIAL MFG Evap Cooler Pump Orng (1541)
- Portacool Evaporative Cooler Pads and Accessories