Shop All Evaporative Cooler Pads and Accessories
Portacool
Evaporative Cooling Media, 60" H, 12" W
Mfr # PACHT370K
Zoro # G512120705
product price: $735.99
/ea
Free Shipping & Returns
$735.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Environmental Applications Commercial/Industrial
- Height 60 in
- Width 12 in
- Depth 6 in
- Pad Material Cellulose Fiber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Portacool
- MFR # PACHT370K
- Zoro # G512120705
- UPC # 614288997428
- Country of Origin Mexico
- Category Evaporative Cooler Pads and Accessories
Dimensions
Height | 60 in |
Width | 12 in |
Depth | 6 in |
Details
Environmental Applications | Commercial/Industrial |
Pad Material | Cellulose Fiber |
Replaces Part No. | Protocol Hurricane 370 |
Item | Evaporative Cooling Media |
Description
Evaporative Cooling Media, Environmental Applications Commercial/Industrial, Height 60 in, Width 12 in, Depth 6 in, Pad Material Cellulose Fiber, Replaces Part No. Protocol Hurricane 370
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANASONIC Remodeling Fan, Pick-A-Flow CFM, 110 cfm, 50 cfm, 80 cfm cfm, 4 in Duct Dia., 120V, No (FV-0511VF1)
- QMARK MUH-Pro includes a pre-installed disconnect switch, 24 VAC transformer and single-stage thermostat (MUH0321-PRO)
- JOHNSON CONTROLS Pressure Control, Low, 20 In to 100 (P70BA-1C)
- COMPONENT HARDWARE Cast Alum Condensate Evap, 36" Cord Set (T12-0370-2)
- PORTACOOL Evaporative Cooling Media, 24" H, 12" W (PACHT240K)
- PORTACOOL Portacool„¢ Rough-Terrain Caster Kit for Evaporative Coolers (PARPACCST700)
- PORTACOOL Evaporative Cooling Media, 23" H, 26" W (PACHT130K)
- PORTACOOL Evaporative Cooling Media, 19" H, 22" W (PACHT120K)
- PORTACOOL Power Cord, 12 ft., PVC (PARPCD00010B)
- PORTACOOL Pulley, For Use With Mfr. No. PACHR3601A1 (FAN-ACC-14)
- ESSICK AIR Float Valve Assembly, Metal and Plastic (FL-3/8)
- Portacool Evaporative Cooler Pads and Accessories