Shop All Evaporative Cooler Pads and Accessories
This Product is Discontinued
Portacool
Evaporative Cooling Media, 48x8x44-1/2 in (Discontinued)
Mfr # PAD400
Zoro # G8533542
Free Shipping & Returns
This Product is Discontinued
Key Features
- Environmental Applications Residential/Commercial/Industrial
- Height 44 1/2 in
- Width 48 in
- Depth 8 in
- Pad Material Kraft Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Portacool
- MFR # PAD400
- Zoro # G8533542
- Country of Origin United States
- Category Evaporative Cooler Pads and Accessories
Dimensions
Height | 44 1/2 in |
Width | 48 in |
Depth | 8 in |
Evaporative Cooler Pad Height | 44-1/2" |
Evaporative Cooler Pad Depth | 8" |
Evaporative Cooler Pad Width | 48" |
Details
Environmental Applications | Residential/Commercial/Industrial |
Pad Material | Kraft Paper |
Replaces Part No. | Industrial M/C PM-400 |
Evaporative Cooler Pad Item | Evaporative Cooler Pad |
Item | Evaporative Cooling Media |
Evaporative Cooler Pad Replaces Part No. | Industrial M/C PM-400 |
Evaporative Cooling Pad Item | Evaporative Cooler Pad |
Pad Features | Cross-Linked Polymer Glue, Energy Efficient, Highly Absorbent, Water-Resistant |
Description
Evaporative Cooling Media, Environmental Applications Residential/Commercial/Industrial, Height 44 1/2 in, Width 48 in, Depth 8 in, Pad Material Kraft Paper, Pad Features Cross-Linked Polymer Glue, Energy Efficient, Highly Absorbent, Water-Resistant, Replaces Part No. Industrial M/C PM-400
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.