Shop All Evaporative Cooler Pads and Accessories
Portacool
Evaporative Cooling Media, 48" H, 12" W
Mfr # PACHT260K
Zoro # G512120743
product price: $490.99
/ea
Free Shipping & Returns
$490.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Environmental Applications Commercial/Industrial
- Height 48 in
- Width 12 in
- Depth 6 in
- Pad Material Cellulose Fiber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Portacool
- MFR # PACHT260K
- Zoro # G512120743
- UPC # 614288997220
- Country of Origin Mexico
- Category Evaporative Cooler Pads and Accessories
Dimensions
Height | 48 in |
Width | 12 in |
Depth | 6 in |
Details
Environmental Applications | Commercial/Industrial |
Pad Material | Cellulose Fiber |
Replaces Part No. | Protocol Jetstream 260 |
Item | Evaporative Cooling Media |
Description
Evaporative Cooling Media, Environmental Applications Commercial/Industrial, Height 48 in, Width 12 in, Depth 6 in, Pad Material Cellulose Fiber, Replaces Part No. Protocol Jetstream 260
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECTROLINE Acid Scavenger Treatment, Liquid, 0.5 oz. (AB-5CS)
- DAYTON Blade, Fan, 24 In, 1 HP, Rotation: CCW (4C905)
- JOHNSON CONTROLS Horizontal Remote Mounting Kit (M9000-170)
- CANARM Downblast Exhauster (ALX105-DD013V)
- PORTACOOL Protective Cover (CVRR0001K)
- PORTACOOL Power Cord, 12" L x 1" W x 1" H Size (PARPCD00110A)
- PORTACOOL Protective Cover, Vinyl (CVRR0002K)
- PORTACOOL Caster Kit, For 40JJ47, 40JJ48 (PARPACCST600)
- PORTACOOL Hose Adaptor (HOSE-FTG-05)
- PORTACOOL Variable Speed Control Knob PARKNBJS0000 for Portacool„¢ Jetstream Series (PARKNBJS0000)
- PORTACOOL Caster Kit, 11" L x 5" W x 8" H Size (PARCSTH360F0)
- Portacool Evaporative Cooler Pads and Accessories