Shop All Evaporative Cooler Pads and Accessories
This Product is Discontinued
Portacool
Evaporative Cooling Media, 36x4x30-3/4 in (Discontinued)
Mfr # PAD401
Zoro # G7570744
Free Shipping & Returns
This Product is Discontinued
Key Features
- Environmental Applications Residential/Commercial/Industrial
- Height 30 3/4 in
- Width 36 in
- Depth 4 in
- Pad Material Kraft Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Portacool
- MFR # PAD401
- Zoro # G7570744
- Country of Origin United States
- Category Evaporative Cooler Pads and Accessories
Dimensions
Height | 30 3/4 in |
Width | 36 in |
Depth | 4 in |
Evaporative Cooler Pad Height | 30-3/4" |
Evaporative Cooler Pad Width | 36" |
Evaporative Cooler Pad Depth | 4" |
Details
Environmental Applications | Residential/Commercial/Industrial |
Pad Material | Kraft Paper |
Replaces Part No. | Champion/Essick PRCN 8600 PRCN 7000 PRCN 6600 |
Evaporative Cooler Pad Replaces Part No. | Champion/Essick PRCN 8600 PRCN 7000 PRCN 6600 |
Item | Evaporative Cooling Media |
Evaporative Cooling Pad Item | Evaporative Cooler Pad |
Evaporative Cooler Pad Item | Evaporative Cooler Pad |
Pad Features | Cross-Linked Polymer Glue, Energy Efficient, Highly Absorbent, Water-Resistant |
Description
Evaporative Cooling Media, Environmental Applications Residential/Commercial/Industrial, Height 30 3/4 in, Width 36 in, Depth 4 in, Pad Material Kraft Paper, Pad Features Cross-Linked Polymer Glue, Energy Efficient, Highly Absorbent, Water-Resistant, Replaces Part No. Champion/Essick PRCN 8600 PRCN 7000 PRCN 6600
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.