Shop All Evaporative Cooler Pads and Accessories
Portacool
Evaporative Cooling Media, 36" H, 12" W
Mfr # PACHT250K
Zoro # G212120753
product price: $330.99
/ea
Free Shipping & Returns
$330.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Environmental Applications Commercial/Industrial
- Height 36 in
- Width 12 in
- Depth 6 in
- Pad Material Cellulose Fiber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Portacool
- MFR # PACHT250K
- Zoro # G212120753
- UPC # 614288997404
- Country of Origin Mexico
- Category Evaporative Cooler Pads and Accessories
Dimensions
Height | 36 in |
Width | 12 in |
Depth | 6 in |
Details
Environmental Applications | Commercial/Industrial |
Pad Material | Cellulose Fiber |
Replaces Part No. | Protocol Jetstream 250 |
Item | Evaporative Cooling Media |
Description
Evaporative Cooling Media, Environmental Applications Commercial/Industrial, Height 36 in, Width 12 in, Depth 6 in, Pad Material Cellulose Fiber, Replaces Part No. Protocol Jetstream 250
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRIER Electric Heat Kit, 10kW, 1-Phase, Fused (KFCEH2601C10)
- HEAT WAGON Fan Blade (M51153-01)
- AAON MODULE COMP 24VAC CORESENSE (V47400)
- TACO Valve, 3 Way, Closed System, 1/2In Sweat (Z050C3-2)
- PORTACOOL Power Cord, 12 ft., PVC (ECDR0023K)
- PORTACOOL Evaporative Cooling Media, 60" H, 12" W (PACHT270K)
- PORTACOOL Caster Kit, For 40JJ47, 40JJ48 (PARPACCST600)
- PORTACOOL Power Cord, 12" L x 1" W x 1" H Size (PARPCD00110A)
- PORTACOOL Louver Kit, Plastic (PARLVR000200)
- PORTACOOL Portacool„¢ Rough-Terrain Caster Kit for Evaporative Coolers (PARPACCST700)
- Portacool Evaporative Cooler Pads and Accessories