Shop All Evaporative Cooler Pads and Accessories
This Product is Discontinued
Portacool
Evaporative Cooling Media, 31"Hx13"Wx49"D (Discontinued)
Mfr # PACHT260K
Zoro # G4883037
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Environmental Applications Residential/Commercial/Industrial
- Height 48 in
- Width 12 in
- Depth 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Portacool
- MFR # PACHT260K
- Zoro # G4883037
- UPC # 614288993079
- Country of Origin United States
- Category Evaporative Cooler Pads and Accessories
Dimensions
Height | 48 in |
Width | 12 in |
Depth | 6 in |
Evaporative Cooler Pad Depth | 6" |
Evaporative Cooler Pad Width | 12" |
Evaporative Cooler Pad Height | 48" |
Details
Promotion Restriction | Not eligible for promotion |
Environmental Applications | Residential/Commercial/Industrial |
Pad Material | Kraft Paper |
Replaces Part No. | Portacool PARKULJ26000 |
Pad Features | (5) Evaporative, Air Filters |
Item | Evaporative Cooling Media |
Evaporative Cooling Pad Item | Evaporative Cooler Pad |
Evaporative Cooler Pad Item | Evaporative Cooler Pad |
Evaporative Cooler Pad Replaces Part No. | Portacool PARKULJ26000 |
For Use With | Mfr. No. PACJS260, PAC2K361S, PAC2K363S, PAC2K36HPVS |
Description
Evaporative Cooling Media, Environmental Applications Residential/Commercial/Industrial, Height 48 in, Width 12 in, Depth 6 in, Pad Material Kraft Paper, Pad Features (5) Evaporative, Air Filters, Replaces Part No. Portacool PARKULJ26000, For Use With Mfr. No. PACJS260, PAC2K361S, PAC2K363S, PAC2K36HPVS, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.