Shop All Evaporative Cooler Pads and Accessories
This Product is Discontinued
Portacool
Evaporative Cooling Media, 20" H, 13" W (Discontinued)
Mfr # PACHT230K
Zoro # G5114973
Free Shipping & Returns
This Product is Discontinued
Key Features
- Environmental Applications Residential/Commercial/Industrial
- Height 20 in
- Width 13 in
- Depth 13 in
- Pad Material Kraft Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Portacool
- MFR # PACHT230K
- Zoro # G5114973
- UPC # 614288995035
- Country of Origin United States
- Category Evaporative Cooler Pads and Accessories
Dimensions
Height | 20 in |
Width | 13 in |
Depth | 13 in |
Evaporative Cooler Pad Width | 13" |
Evaporative Cooler Pad Depth | 13" |
Evaporative Cooler Pad Height | 20" |
Details
Environmental Applications | Residential/Commercial/Industrial |
Pad Material | Kraft Paper |
Replaces Part No. | Portacool PAC2K24 |
Evaporative Cooler Pad Replaces Part No. | Portacool PAC2K24 |
Evaporative Cooler Pad Item | Evaporative Cooler Pad |
For Use With | Mfr. No. PACJS2301A1 |
Pad Features | Intelligent Design |
Evaporative Cooling Pad Item | Evaporative Cooler Pad |
Item | Evaporative Cooling Media |
Description
Evaporative Cooling Media, Environmental Applications Residential/Commercial/Industrial, Height 20 in, Width 13 in, Depth 13 in, Pad Material Kraft Paper, Pad Features Intelligent Design, Replaces Part No. Portacool PAC2K24, For Use With Mfr. No. PACJS2301A1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.