Shop All Evaporative Cooler Pads and Accessories
Portacool
Cover, 92" H x 42"D x 88"W, Vinyl, PK7
Mfr # PARCVRH37000
Zoro # G4883116
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. PACHR3701F1
- Material Vinyl
- Size 92"H x 42"D x 88"W
- Includes Black Vinyl Protective Cover
- Accessory Type Protective Cover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Portacool
- MFR # PARCVRH37000
- Zoro # G4883116
- UPC # 614288993314
- Country of Origin China
- Category Evaporative Cooler Pads and Accessories
Dimensions
Size | 92"H x 42"D x 88"W |
Details
For Use With | Mfr. No. PACHR3701F1 |
Evaporative Cooler Accessory Item | Protective Cover |
Material | Vinyl |
Item | Protective Cover |
Includes | Black Vinyl Protective Cover |
Accessory Type | Protective Cover |
Description
Protective Cover, Material Vinyl, For Use With Mfr. No. PACHR3701F1, Includes Black Vinyl Protective Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR VENT TURBINE BS 14"" MILL (TIBS1400)
- GRAY 12X4X6 STRAIGHT REG BOOT (12X4X6-110R)
- AIRSEPT PEX Clamp Crimper, A/C, 1 pcs. (90045)
- HONEYWELL Th115-A-240D-B 208/240Vac 4 Wire (TH115-A-24)
- PORTACOOL Jetstream Pump, 115V AC, 6"H, 7"W (PARPMP00060A)
- PORTACOOL Protective Cover, 74" H, 63" W (CVRR0005K)
- PORTACOOL Power Cord, 12 ft., PVC (ECDR0023K)
- PORTACOOL Evaporative Cooling Media, 23" H, 26" W (PACHT130K)
- PORTACOOL Louver Kit, Plastic (PARLVR000300)
- PORTACOOL Replacement Motor, 7" H, 7" W (MTRR0043K)
- HESSAIRE Media for MC17 and MC18 (CP150)
- Portacool Evaporative Cooler Pads and Accessories