Shop All Evaporative Cooler Pads and Accessories
This Product is Discontinued
Portacool
Cover, 90"H x 79"W x41"D, Vinyl (Discontinued)
Mfr # CVRR0006K
Zoro # G4883070
Free Shipping & Returns
This Product is Discontinued
Key Features
- For Use With Mfr. No. PACJS2701A1
- Size 90"H x 79"W x 41"D
- Material Vinyl
- Includes Black Vinyl Protective Cover
- Accessory Type Protective Cover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Portacool
- MFR # CVRR0006K
- Zoro # G4883070
- UPC # 614288993130
- Country of Origin China
- Category Evaporative Cooler Pads and Accessories
Dimensions
Size | 90"H x 79"W x 41"D |
Details
Item | Protective Cover |
Evaporative Cooler Accessory Item | Protective Cover |
For Use With | Mfr. No. PACJS2701A1 |
Material | Vinyl |
Includes | Black Vinyl Protective Cover |
Accessory Type | Protective Cover |
Description
Protective Cover, Material Vinyl, For Use With Mfr. No. PACJS2701A1, Includes Black Vinyl Protective Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.