Shop All Evaporative Cooler Pads and Accessories
Portacool
Cover, 70"H x 55"W x33"D, Vinyl, PK4
Mfr # CVRR0004K
Zoro # G4883098
product price: $72.95
/ea
$72.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Mfr. No. PACJS2501A1
- Material Vinyl
- Size 70"H x 55"W x 33"D
- Includes Black Vinyl Protective Cover
- Accessory Type Protective Cover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Portacool
- MFR # CVRR0004K
- Zoro # G4883098
- UPC # 614288992959
- Country of Origin China
- Category Evaporative Cooler Pads and Accessories
Dimensions
Size | 70"H x 55"W x 33"D |
Details
For Use With | Mfr. No. PACJS2501A1 |
Evaporative Cooler Accessory Item | Protective Cover |
Material | Vinyl |
Item | Protective Cover |
Includes | Black Vinyl Protective Cover |
Accessory Type | Protective Cover |
Description
Protective Cover, Material Vinyl, For Use With Mfr. No. PACJS2501A1, Includes Black Vinyl Protective Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Icemaker Kit with Valve (PT25)
- DUCTMATE Round Gasketed Coupler, 13 in Duct Dia, Metal, 24 GA, 13 in W, 42" L, 13" H (GRLABQS13GA)
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volts (7K340)
- DURAVENT 4" BVENT 60" Length (4BV60)
- PORTACOOL Protective Cover, Vinyl (PARCVRH36000)
- PORTACOOL Jetstream Pump, 115V AC, 6"H, 7"W (PARPMP00060A)
- PORTACOOL Control, Replacement, For 454G48 (PARCTLJ23000)
- PORTACOOL Power Cord, 12" L x 1" W x 1" H Size (PARPCD00110A)
- PORTACOOL Evaporative Cooling Media, 19" H, 22" W (PACHT120K)
- PORTACOOL Variable Speed Control Knob PARKNBJS0000 for Portacool„¢ Jetstream Series (PARKNBJS0000)
- QMARK Double Pole Thermostat. Field Installed (EFFT2)
- Portacool Evaporative Cooler Pads and Accessories