Shop All Evaporative Cooler Pads and Accessories
Portacool
Control, Replacement, For 454G48
Mfr # PARCTLJ23000
Zoro # G4805950
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Replacement
- Fits Brand Portacool
- For Use With Mfr. Model Number Mfr. No. PACJS2301A1
- For Use With Portable Evaporative Coolers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Portacool
- MFR # PARCTLJ23000
- Zoro # G4805950
- UPC # 614288994922
- Country of Origin China
- Category Evaporative Cooler Pads and Accessories
Details
Item | Control |
Type | Replacement |
Fits Brand | Portacool |
For Use With Mfr. Model Number | Mfr. No. PACJS2301A1 |
For Use With | Portable Evaporative Coolers |
Description
Control, For Use With Grainger Item Number 454G48, For Use With Mfr. Model Number Mfr. No. PACJS2301A1, Fits Brand Portacool, Type Replacement, For Use With Portable Evaporative Coolers
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Heater, 240V, 19-1/2 In. L, 1200 Deg F (CSF00080)
- DURAVENT 4" BVENT High Wind Cap (4BVVTH)
- KOCH FILTER 18x25x2 Standard Capacity Pleated Filter, MERV 8 (102-042-009)
- LIBERTY PUMPS Quicktree Kit (QT680-10)
- PORTACOOL Power Cord, 12 ft., PVC (PARPCD00010B)
- PORTACOOL Protective Cover, Vinyl (CVRR0002K)
- PORTACOOL Jetstream Pump, 115V AC, 6"H, 7"W (PARPMP00060A)
- PORTACOOL Fan Belt, 6" H, 6" W, 48" L (BELT2K-45-01K)
- PORTACOOL Cover, 70"H x 55"W x33"D, Vinyl, PK4 (CVRR0004K)
- PORTACOOL Cover, 61"H x 42"W x25"D, Vinyl (CVRR0003K)
- DIAL MFG Pump Cooler 300Gph D75 (1175)
- Portacool Evaporative Cooler Pads and Accessories