Shop All Evaporative Cooler Pads and Accessories
Portacool
Caster Kit
Mfr # CSTS0001K
Zoro # G812029661
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6 in
- For Use With PACA12001A1, PACA20001A1, PACA40001A1
- Includes (2) Front Locking Casters, (2) Rear Casters
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Portacool
- MFR # CSTS0001K
- Zoro # G812029661
- UPC # 614288996711
- Country of Origin China
- Category Evaporative Cooler Pads and Accessories
Dimensions
Width | 6 in |
Details
For Use With | PACA12001A1, PACA20001A1, PACA40001A1 |
Item | Caster Kit |
Includes | (2) Front Locking Casters, (2) Rear Casters |
Description
Caster Kit, Not Applicable Voltage, 6 in Width, For Use With PACA12001A1, PACA20001A1, PACA40001A1, Includes (2) Front Locking Casters, (2) Rear Casters
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JHS 50 Pint DOE Dehumidifier with built-in pump (D026B-50PTP)
- SPEEDCLEAN Coil Cleaning Wand, 3 lb., Aluminum (SC-CS-WAND)
- DAYTON Blower, 12-3/4In, BD, Less Mtr, Whl 9-1/16 W (5NRD2)
- BASO Pilot Tubing, 1/4" x 60" (Y99AR-1)
- PORTACOOL Power Cord, 12 ft., PVC (ECDR0023K)
- PORTACOOL Control, Replacement, For 454G47 (PARCTLJ22000)
- PORTACOOL Power Cord, 12" L x 1" W x 1" H Size (PARPCD00110A)
- PORTACOOL Evaporative Cooling Media, 60" H, 12" W (PACHT270K)
- PORTACOOL Protective Cover, 74" H, 63" W (CVRR0005K)
- CLASSIC ACCESSORIES Cooler Cover Straps, Black Evaporative (52-030-010401-00)
- Portacool Evaporative Cooler Pads and Accessories