Shop All Evaporative Cooler Pads and Accessories
Portacool
Caster Kit, 11" L x 5" W x 8" H Size
Mfr # PARCSTH360F0
Zoro # G4814667
product price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. PACHR3601A1
- Material Polyolefin
- Size 11" L x 5" W x 8" H
- Includes (4) Casters, Hardware
- Accessory Type Caster Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Portacool
- MFR # PARCSTH360F0
- Zoro # G4814667
- UPC # 614288994595
- Country of Origin China
- Category Evaporative Cooler Pads and Accessories
Dimensions
Size | 11" L x 5" W x 8" H |
Details
For Use With | Mfr. No. PACHR3601A1 |
Material | Polyolefin |
Item | Caster Kit |
Evaporative Cooler Accessory Item | Caster Kit |
Includes | (4) Casters, Hardware |
Accessory Type | Caster Kit |
Description
Caster Kit, Material Polyolefin, For Use With Mfr. No. PACHR3601A1, Includes (4) Casters, Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TPI INDUSTRIAL Fan Head 24" Oscillating, 120VAC (ACH 24)
- TPI INDUSTRIAL Commercial Exhaust Fan, 48", Belt-Drive, 230/460V, 1HP, 3-Ph, Gray (CE-48B-3)
- BRIGHT DYES Dye Tracer Cake, Red, 1.25 oz, PK10 (102000)
- JOHNSON CONTROLS Pressure Control, DPST (P72AA-27C)
- PORTACOOL Protective Cover, 84" H, 77" W (CVRR0006K)
- PORTACOOL Evaporative Cooling Media, 23" H, 12" W (PACHT230K)
- PORTACOOL Cover, 61"H x 42"W x25"D, Vinyl (CVRR0003K)
- PORTACOOL Water Fill Cap, 3" H, 3" W (INJS0018K)
- PORTACOOL Evaporative Cooling Media, 48" H, 12" W (PACHT260K)
- PORTACOOL Cover, 70"H x 55"W x33"D, Vinyl, PK4 (CVRR0004K)
- PORTACOOL Evaporative Cooling Media, 36" H, 12" W (PACHT250K)
- Portacool Evaporative Cooler Pads and Accessories