Shop All Screen & Storm Door Closers
Porta-King
Window, 40-3/4H, 41-1/8W, Frame White, Glass
Mfr # FGVK1-WCM
Zoro # G6294127
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Fixed
- Material Aluminum
- Size 40-3/4 in H,41-1/8 in W
- Width 42 5/8 in
- Sill Height 38 in AFF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Porta-King
- MFR # FGVK1-WCM
- Zoro # G6294127
- Country of Origin United States
- Category Screen & Storm Door Closers
Dimensions
Size | 40-3/4 in H,41-1/8 in W |
Width | 42 5/8 in |
Sill Height | 38 in AFF |
Height | 40 3/4 in |
Overall Height | 40 3/4 in |
Overall Width | 42 5/8 in |
Details
Item | In-Plant Office Window |
Type | Fixed |
Material | Aluminum |
Includes | Removable Stops |
Color | White |
Frame Material | Aluminum |
Compatible Brand and Series | Porta-King Modular In-Plant Offices |
Window Type | Fixed |
Glass Type | Tempered Safety |
Product Type | In-Plant Office Window |
Description
In-Plant Office Window, Overall Height 40 3/4 in, Overall Width 42 5/8 in, White, Compatible Brand and Series Porta-King Modular In-Plant Offices, Includes Removable Stops, Window Type Fixed, Frame Material Aluminum, Glass Type Tempered Safety
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAWLING Corner Guard, Smooth, Clear, 90 Deg., 2-1/2"W X 48"H (CG-18-4-132)
- DELTANA Hand Rail Brackets, 3" Projection Bright Brass (HRC253U3)
- STERLING SEAL & SUPPLY 259 Buna/NBR Nitrile O-Ring 70A Shore Black, -125 Pack (ORBN70A259X125)
- URO PARTS Door Ltch Cable, 51218403057 (51218403057)
- NATIONAL HARDWARE Door Closer Black (N100-036)
- NATIONAL MFG/SPECTRUM BRANDS HHI V1334 Alu Dr Closer (N184-770)
- PRIME-LINE Porch Spring 1-9/16 in. x 7-3/4 in. x 0.227 Gage (SP 9649)
- WEATHER GUARD TRANSIT WINDOW SCREEN, HR REAR (88062)
- WRIGHT PRODUCTS Pneumatic Closer, Aluminum, Standard Duty (V920)
- PRIMELINE TOOLS Screen Frame Corner, 3/8 in. x 3/4 in., White Plastic (50 Pack) (MP7723-50)
- ZORO SELECT Hydraulic, Door Closer, Standard Duty (1RBV2)
- Porta-King Screen & Storm Door Closers