Shop All Screen & Storm Door Closers
This Product is Discontinued
Porta-King
Window, 40-3/4H, 41-1/8W, Frame Beige, Glass (Discontinued)
Mfr # FGVK1-BCM
Zoro # G6294136
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Fixed
- Material Aluminum
- Sill Height 38 in AFF
- Size 40-3/4 in H,41-1/8 in W
- Frame Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Porta-King
- MFR # FGVK1-BCM
- Zoro # G6294136
- Country of Origin United States
- Category Screen & Storm Door Closers
Dimensions
Sill Height | 38 in AFF |
Size | 40-3/4 in H,41-1/8 in W |
Width | 42 5/8 in |
Height | 40 3/4 in |
Overall Width | 42 5/8 in |
Overall HxW | 40 3/4 in x 42 5/8 in |
Overall LxW | 42 5/8 in |
Overall Height | 40 3/4 in |
Details
Item | In-Plant Office Window |
Type | Fixed |
Material | Aluminum |
Frame Material | Aluminum |
Includes | Removable Stops |
Color | Beige |
Compatible Brand and Series | Porta-King Modular In-Plant Offices |
Product Type | In-Plant Office Window |
Glass Type | Tempered Safety |
Window Type | Fixed |
Description
In-Plant Office Window, Overall Height 40 3/4 in, Overall Width 42 5/8 in, Beige, Compatible Brand and Series Porta-King Modular In-Plant Offices, Includes Removable Stops, Window Type Fixed, Frame Material Aluminum, Glass Type Tempered Safety
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.