Shop All In-Plant Offices
Porta-King
Swing Swing Door, 84 in H, 36 in W, White
Mfr # HMDVK1 WHITE
Zoro # G9962267
product price: $928.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$928.99
Free 30-Day Returns
Key Features
- Type Swing
- Height 84 in
- Width 36 in
- Color White
- Thickness 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Porta-King
- MFR # HMDVK1 WHITE
- Zoro # G9962267
- Country of Origin United States
- Category In-Plant Offices
Dimensions
Height | 84 in |
Width | 36 in |
Size | 80 in H x 36 in W |
Overall Height | 84 in |
Overall Width | 36 in |
Details
Item | In-Plant Office Door |
Type | Swing |
Color | White |
Thickness | 3 in |
Material | Aluminum |
Includes | Lever Lockset and Vision Lite |
Frame Material | Aluminum |
Door Opening Type | Hinged |
Product Type | In-Plant Office Door |
Locking | Yes |
Handle Type | Lever |
Door Material Thickness | 3 in |
Description
In-Plant Office Door, Includes Lever Lockset and Vision Lite, Overall Height 84 in, Overall Width 36 in, Aluminum, White, Hinged, Door Material Thickness 3 in, Lever, Locking Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL PALLET RACK BACK GUARD 108 X 48.5 (PRSN-108-4)
- NASHVILLE WIRE Pallet Rack Decking, Steel Wire, 46 in W, 48 in D, Gray, Powder Coated Finish, Gauge: 5 (D4846BB4A1)
- ORBIS Gray Attached Lid Container, Plastic, Metal Hinge (FP08 Gray)
- QUANTUM STORAGE SYSTEMS 60 lb Hang & Stack Storage Bin, Polypropylene, 16 1/2 in W, 5 in H, 10 7/8 in L, Ivory (QUS245IV)
- PORTA-KING 2-Wall Modular In-Plant Office, 8 ft H, 12 ft W, 12 ft D, Gray (VK1DW 12'x12' 2-Wall)
- PORTA-KING 2-Wall Modular In-Plant Office, 8 ft H, 12 ft W, 12 ft D, White (VK1STL-WCM12'x12' 2-Wall)
- PORTA-KING 3-Wall Modular In-Plant Office, 8 ft H, 10 ft W, 10 ft D, Gray (VK1DW 10'x10' 3-Wall)
- PORTA-KING 4-Wall Modular In-Plant Office, 8 1/2 ft H, 8 ft W, 8 ft D, Gray (FAB88W)
- PORTA-KING 2-Wall Modular In-Plant Office, 8 ft H, 8 ft W, 8 ft D, White (VK1DW-WCM 8'x8' 2-Wall)
- PORTA-KING 2-Wall Modular In-Plant Office, 8 ft H, 10 ft W, 8 ft D, White (VK1DW-WCM 8'x10' 2-Wall)
- PORTA-KING 3-Wall Modular In-Plant Office, 8 ft H, 12 ft W, 10 ft D, Gray (VK1DW 10'x12' 3-Wall)
- Porta-King In-Plant Offices