Shop All Sheds & Outdoor Storage
Porta-King
Steel Outdoor Storage Building, Gray
Mfr # ES812S
Zoro # G3478207
product price: $24,095.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$24,095.99
Free 30-Day Returns
Key Features
- Type Outdoor Storage Building
- Assembled/Unassembled Assembled
- Material Steel
- Color Gray
- Includes (4) Interior Anchor Tabs, (4) Permanent Lifting Lugs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Porta-King
- MFR # ES812S
- Zoro # G3478207
- Country of Origin United States
- Category Sheds & Outdoor Storage
Dimensions
Inside Height | 7 ft 11 in |
Inside Depth | 11 ft 8 in |
Inside Width | 7 ft 8 in |
Nominal Size | 12 ft. |
Overall Width | 8 ft 2 in |
Overall Depth | 12 ft 4 in |
Overall Height | 9 ft 4 in |
Door Opening Width | 2 ft 10 3/4 in |
Door Opening Height | 6 ft 7 1/4 in |
Interior Width | 7 5/8 ft |
Nominal Exterior Height | 9.2 ft |
Nominal Exterior Width | 8 ft |
Interior Height | 8 1/8 ft |
Interior Depth | 11 5/8 ft |
Nominal Exterior Depth | 12 ft |
Description
Outdoor Storage Shed, Gray, Door Opening Height 79 in, Door Opening Width 35 in, Nominal Exterior Depth 12 ft, Nominal Exterior Width 8 ft, Nominal Exterior Height 9.2 ft, Wall Material Steel, Roof Material Steel, Storage Capacity 770 cu ft, Includes Lock Yes, Assembled Assembled, Interior Depth 11 5/8 ft, Fire Rating Not Rated, Lockable Yes, Interior Height 8 1/8 ft, Interior Width 7 5/8 ft, Includes Floor No, Hinged, Number of Doors 1, Roof Design Slope, Handle Type L-Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Screw 1/4-20 X .39 (710-04531)
- MAKITA Cordless 14" Brushless Chain Saw Kit 18V X2 (36V) LXT(R) w/ 4 Batteries (XCU03PT1)
- BIRD BARRIER Repellant Gel Remover, 1 pt. (CL-1000)
- KOHLER Maintenance Kit (20 789 01-S)
- ARROW STORAGE PRODUCTS Shed, Charcoal, Assembled (CLG88CC)
- ARROW STORAGE PRODUCTS 6x5 Classic Steel Storage Shed, Flute Grey (CLG65FG)
- ARROW STORAGE PRODUCTS 868 cu. ft. Steel Grey (SCG1014CC)
- SUNCAST Outdoor Storage Shed (BMS7780D)
- ARROW STORAGE PRODUCTS 216 cu. ft. Steel Grey (EG66AN)
- SHELTERLOGIC 888 Peak Style Storage Shed, 1-.38 in. Frame, Grey Cover (SH459412)
- WHITECAP TEAK Crete Chest (63518)
- Porta-King Sheds & Outdoor Storage