Shop All Sheds & Outdoor Storage
Porta-King
Steel Outdoor Storage Building, Gray
Mfr # ES810F
Zoro # G3478216
product price: $22,689.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$22,689.99
Free 30-Day Returns
Key Features
- Type Outdoor Storage Building
- Assembled/Unassembled Assembled
- Material Steel
- Color Gray
- Includes (4) Interior Anchor Tabs, (4) Permanent Lifting Lugs, Insulated Walls, Plywood Interior
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Porta-King
- MFR # ES810F
- Zoro # G3478216
- Country of Origin United States
- Category Sheds & Outdoor Storage
Dimensions
Inside Height | 7 ft 11 in |
Inside Depth | 9 ft 7 in |
Inside Width | 7 ft 8 in |
Overall Height | 9 ft 4 in |
Door Opening Height | 6 ft 7 1/4 in |
Nominal Size | 10ft. |
Overall Depth | 10 ft 4 in |
Overall Width | 8 ft 2 in |
Door Opening Width | 2 ft 10 3/4 in |
Nominal Exterior Depth | 10 ft |
Interior Width | 7 5/8 ft |
Interior Depth | 9 5/8 ft |
Nominal Exterior Width | 8 ft |
Interior Height | 8 1/8 ft |
Nominal Exterior Height | 9.2 ft |
Description
Outdoor Storage Shed, Gray, Door Opening Height 79 in, Door Opening Width 35 in, Nominal Exterior Depth 10 ft, Nominal Exterior Width 8 ft, Nominal Exterior Height 9.2 ft, Wall Material Steel, Roof Material Steel, Storage Capacity 640 cu ft, Includes Lock Yes, Assembled Assembled, Interior Depth 9 5/8 ft, Fire Rating Not Rated, Lockable Yes, Interior Height 8 1/8 ft, Interior Width 7 5/8 ft, Includes Floor No, Hinged, Number of Doors 1, Roof Design Slope, Handle Type L-Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Tine Asm-Lh 12 (642-04071-0638)
- ZORO SELECT Hardware Cloth, Height 36 In., 19 Ga (4LVE7)
- SUPERIOR ELECTRIC RV Trailer Universal Roof Vent Cover / Lid with Included Hardware - White (RVA1549W)
- A & I PRODUCTS Cogged Banded V-Belt (5/8" X 161") 48" x48" x2" (A-BX158/04)
- IMPACT CANOPY 6 FT x 8 FT Storage Shed, Steel Pipe 37.5mm, Polyethene Cover, TAN (070018150)
- ZORO SELECT 342 cu ft Steel Outdoor Storage Shed, Green (13X108)
- STANDALONE Heavy Duty Log Cart (ST30948)
- ARROW STORAGE PRODUCTS 10x4 Classic Steel Storage Shed, Flute Grey (CLP104FG)
- DURAMAX Gable Roof Building 19x10 (30962)
- DAGAN Dagan 1560 Hammered Steel Log Bucket; Copper (1560)
- ARROW STORAGE PRODUCTS 521 cu. ft. Steel Grey (EG108AN)
- Porta-King Sheds & Outdoor Storage