Shop All Storage Building Hardware
Porta-King
Standard Duplex Outlet, No-Wire, 115V, Gray
Mfr # STD115VK1
Zoro # G6265201
product price: $31.75
/ea
$31.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type No-Wire
- Height 3 in
- Width 1 7/8 in
- Standards UL Listed
- Includes Handy Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Porta-King
- MFR # STD115VK1
- Zoro # G6265201
- Country of Origin United States
- Category Storage Building Hardware
Dimensions
Height | 3 in |
Width | 1 7/8 in |
Light Fixture Length | 4 ft |
Details
Item | Standard Duplex Outlet |
Type | No-Wire |
Standards | UL Listed |
Includes | Handy Box |
Voltage | 115 V AC |
Agency Compliance | UL Listed |
Thickness | 2 in |
Color | Gray |
Current | 15 A |
Electrical Outlet/Cover Plate Color | Gray |
Compatible Brand and Series | Porta-King Modular In-Plant Offices |
Compatible Product Type | Modular Structures |
Includes Cover Plate | Yes |
Light Switch Color | Gray |
Product Type | Standard Outlet |
Description
Standard Outlet, Light Fixture Width Not Applicable, Light Fixture Length 4 ft, Electrical Outlet/Cover Plate Color Gray, Light Switch Color Gray, Includes Handy Box, 115 V AC, Conduit Length Not Applicable, Current 15 A, Compatible Brand and Series Porta-King Modular In-Plant Offices, Standards UL Listed, Includes Cover Plate Yes, Nominal Voltage 110 V AC, Compatible Product Type Modular Structures
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Boltless Shelving Unit, 18-5/8"D x 60-5/8"W x 84"H, 5 Shelves, Steel (ZB7-6018S-5W)
- DURHAM MFG Drawer Bin Cabinet with Prime Cold Rolled Steel, 33 3/4 in W x 17 in H x 17 3/4 in D (033-95)
- 80/20 Floor Mount Base Plate, 15 Series (2413)
- LEWISBINS 40 lb Hang & Stack Storage Bin, Plastic, 8 1/4 in W, 7 in H, 10 3/4 in L, Beige (PB108-7 Stone)
- PORTA-KING Optional Window, H 40 3/4 In, W 41 1/8 In (FGVK1)
- WIRECRAFTERS Steel Hardware Connection Pack (SCPK)
- WIRECRAFTERS Hinged Door Turn Knobs, Hinged (HDLKXKNBS)
- WIRECRAFTERS Electro-Magnetic Lock, Sliding (LKMAGRETROC)
- PORTA-FAB Framing Channel, 12 ft., Gray (FC-M-G)
- VELOX Machine Guard Line Post, 6ft, Polyurethane (XG5506)
- ARROW STORAGE PRODUCTS Door Kit (DK100-A)
- Porta-King Storage Building Hardware