Shop All Duplex Straight Blade Receptacles
Porta-King
Standard Duplex Outlet 115V WH
Mfr # STD115VK-WCM
Zoro # G6294145
product price: $29.55
/ea
$29.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Wired on Site
- Includes Handy Box
- Size 3 in H x 1-7/8 in W
- Width 1 7/8 in
- Voltage 115 V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Porta-King
- MFR # STD115VK-WCM
- Zoro # G6294145
- Country of Origin United States
- Category Duplex Straight Blade Receptacles
Dimensions
Size | 3 in H x 1-7/8 in W |
Width | 1 7/8 in |
Height | 3 in |
Details
Type | Wired on Site |
Includes | Handy Box |
Item | Standard Duplex Outlet |
Voltage | 115 V AC |
Color | White |
Standards | UL Listed |
Light Switch Color | White |
Current | 15 A |
Includes Cover Plate | Yes |
Product Type | Standard Outlet |
Compatible Brand and Series | Porta-King Modular In-Plant Offices |
Compatible Product Type | Modular Structures |
Electrical Outlet/Cover Plate Color | White |
Number of Outlets | 1 |
Description
Standard Outlet, Light Fixture Width Not Applicable, Light Fixture Length Not Applicable, Electrical Outlet/Cover Plate Color White, Light Switch Color White, Includes Handy Box, 115 V AC, Conduit Length Not Applicable, Current 15 A, Compatible Brand and Series Porta-King Modular In-Plant Offices, Standards UL Listed, Includes Cover Plate Yes, Nominal Voltage 110 V AC, Number of Outlets 1, Compatible Product Type Modular Structures
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, T Class, JJS Series, Fast-Acting, 70A, 600V AC, Non-Indicating (JJS-70)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/4" Inside Diameter - 10' Long - Red (HS365-S10-RED)
- SQUARE D Circuit Breaker Handle Tie Kit (ECB2HT)
- HUBBELL Single Pole Connector, Non-Met Cover, Red (HBLNCR)
- HUBBELL USB Receptacle, White, 1/2 hp (USB15ACPDW)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R WH (BR20WHITR)
- LEVITON Receptacle (TDR20-E)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BK (CR15BLK)
- LEVITON Usb Duplx Receptacle Wht (R02-T5632-0BW)
- LEVITON 20A Duplex Receptacle 125Vac 5-20R Wh (5362-W)
- LEVITON 15Amp 125V Tamper-Resistant Duplex Outlet/30W 6 Amp USB Dual Type-C with Power Delivery White (T5635-W)
- Porta-King Duplex Straight Blade Receptacles