Shop All In-Plant Offices
Porta-King
Sound Reducing Modular Wall Enclosure, 8 ft H, 8 ft W, 8 ft D, Gray
Mfr # SRE88
Zoro # G9947463
product price: $7,848.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$7,848.99
Free 30-Day Returns
Key Features
- Type Sound Reducing
- Height 8 ft
- Width 8 ft
- Depth 8 ft
- Panel Material Painted Steel Over Drywall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Porta-King
- MFR # SRE88
- Zoro # G9947463
- Country of Origin United States
- Category In-Plant Offices
Dimensions
Height | 8 ft |
Width | 8 ft |
Depth | 8 ft |
Width Size | 8 ft. |
Nominal Exterior Width | 8 ft |
Nominal Exterior Depth | 8 ft |
Interior Width | 94 1/4 in |
Nominal Exterior Height | 8 ft |
Interior Depth | 95 in |
Description
Sound Reducing Enclosure,8 ftx8 ftx8 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH Rack Protector 5-3/8"W x 3-1/4"L x 15-1/2"H (2374)
- JOHN STERLING Sockets Pole 13/8 Wood (BC-0038-HD)
- GLOBAL INDUSTRIAL Axle Brackets, 2000 lbs per, 4PK (653CP8)
- STRONG HOLD Strg Cab, 75"x48"x24", DstGry, 6Shlv (46-DS-246-L)
- PORTA-KING 3-Wall Modular In-Plant Office, 8 ft H, 10 ft W, 10 ft D, Gray (VK1DW 10'x10' 3-Wall)
- PORTA-KING 2-Wall Modular In-Plant Office, 8 ft H, 8 ft W, 8 ft D, Gray (VK1DW 8'x8' 2-Wall)
- PORTA-KING 2-Wall Modular In-Plant Office, 8 ft H, 10 ft W, 8 ft D, White (VK1DW-WCM 8'x10' 2-Wall)
- PORTA-KING 3-Wall Modular In-Plant Office, 8 ft H, 12 ft W, 10 ft D, Gray (VK1DW 10'x12' 3-Wall)
- PORTA-KING 4-Wall Modular Restroom, 8 ft 11 1/2 in H, 26 ft 10 in W, 11 ft 4 in D, White (FARR1126)
- PORTA-KING 2-Wall Modular In-Plant Office, 8 ft H, 12 ft W, 12 ft D, Gray (VK1DW 12'x12' 2-Wall)
- PORTA-KING 2-Wall Modular In-Plant Office, 8 ft H, 8 ft W, 8 ft D, White (VK1DW-WCM 8'x8' 2-Wall)
- Porta-King In-Plant Offices