Shop All In-Plant Offices
Porta-King
Sound Reducing Modular Wall Enclosure, 8 ft H, 16 ft W, 12 ft D, Gray
Mfr # SRE1216
Zoro # G9947436
product price: $15,495.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$15,495.99
Free 30-Day Returns
Key Features
- Type Sound Reducing
- Height 8 ft
- Width 16 ft
- Depth 12 ft
- Panel Material Painted Steel Over Drywall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Porta-King
- MFR # SRE1216
- Zoro # G9947436
- Country of Origin United States
- Category In-Plant Offices
Dimensions
Height | 8 ft |
Width | 16 ft |
Depth | 12 ft |
Width Size | 16 ft. |
Nominal Exterior Depth | 12 ft |
Nominal Exterior Width | 16 ft |
Nominal Exterior Height | 8 ft |
Interior Depth | 142 1/4 in |
Interior Width | 142 1/4 in |
Description
Sound Reducing Enclosure,12x8 ftx16 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Standard Keyed Cam Lock, Key Different (CL3)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 12 in D, 13 Shelves, Blue (1275-601BL)
- AKRO-MILS 10 lb Shelf Storage Bin, Plastic, 4 1/8 in W, 4 in H, 11 5/8 in L, Clear (30120SCLAR)
- FAZTEK Drop-in T Nut, Type 10, PK15 (10FAC3801)
- PORTA-KING 4-Wall Modular In-Plant Office, 8 ft H, 32 ft W, 12 ft D, Gray (VK1DW 12'X32' 4-WALL)
- PORTA-KING 4-Wall Modular Restroom, 8 ft 11 1/2 in H, 26 ft 10 in W, 11 ft 4 in D, White (FARR1126)
- PORTA-KING 4-Wall Modular In-Plant Office, 8 1/2 ft H, 12 ft W, 8 ft D, Gray (FAB812W)
- PORTA-KING 2-Wall Modular In-Plant Office, 8 ft H, 16 ft W, 12 ft D, Gray (VK1DW 12'x16' 2-Wall)
- PORTA-KING 3-Wall Modular In-Plant Office, 8 ft H, 8 ft W, 8 ft D, White (VK1DW-WCM 8'x8' 3-Wall)
- PORTA-KING 4-Wall Modular In-Plant Office, 8 1/2 ft H, 8 ft W, 8 ft D, Gray (FAB88W)
- PORTA-FAB 4-Wall Modular In-Plant Office, 8 ft 1 3/4 in H, 16 ft 4 1/2 in W, 16 ft 4 1/2 in D, Gray (GV1616G)
- Porta-King In-Plant Offices