Shop All In-Plant Offices
Porta-King
Sound Reducing Modular Wall Enclosure, 8 ft H, 12 ft W, 10 ft D, Gray
Mfr # SRE1012
Zoro # G9947445
product price: $12,736.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$12,736.99
Free 30-Day Returns
Key Features
- Type Sound Reducing
- Height 8 ft
- Width 12 ft
- Depth 10 ft
- Panel Material Painted Steel Over Drywall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Porta-King
- MFR # SRE1012
- Zoro # G9947445
- Country of Origin United States
- Category In-Plant Offices
Dimensions
Height | 8 ft |
Width | 12 ft |
Depth | 10 ft |
Width Size | 12 ft. |
Interior Depth | 118 1/4 in |
Nominal Exterior Depth | 10 ft |
Nominal Exterior Width | 10 ft |
Nominal Exterior Height | 8 ft |
Interior Width | 118 1/4 in |
Description
Sound Reducing Enclosure,10x8 ftx10 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRONG HOLD 14 ga. Cabinet with Electronic Lock and Card Reader 60 inW x 24 inD x 75 inH (56-243-PX-L)
- MESA SAFE CO Gun Safe, Electronic, 264 lb, 7.5 cu ft, 1/2 hr, (14) Guns (MGL14-AS-E)
- TECHNIBILT SHELVING SYSTEMS Three-Sided Frame, 18x48 (3F1848CH)
- PIG Drum Lid, 19-3/4" Outside dia., Steel (DRM1214-BK)
- PORTA-KING 2-Wall Modular In-Plant Office, 8 ft H, 12 ft W, 12 ft D, White (VK1STL-WCM12'x12' 2-Wall)
- PORTA-KING 2-Wall Modular In-Plant Office, 8 ft H, 8 ft W, 8 ft D, Gray (VK1DW 8'x8' 2-Wall)
- PORTA-KING 2-Wall Modular In-Plant Office, 8 ft H, 10 ft W, 8 ft D, White (VK1DW-WCM 8'x10' 2-Wall)
- PORTA-KING 3-Wall Modular In-Plant Office, 8 ft H, 12 ft W, 12 ft D, Gray (VK1DW 12'x12' 3-Wall)
- PORTA-KING 2-Wall Modular In-Plant Office, 8 ft H, 8 ft W, 8 ft D, White (VK1DW-WCM 8'x8' 2-Wall)
- PORTA-KING 4-Wall Modular In-Plant Office, 8 ft H, 12 ft W, 8 ft D, White (VK1DW-WCM 8'x12' 4-Wall)
- PORTA-FAB 3-Wall Modular In-Plant Office, 8 ft 1 3/4 in H, 20 ft 4 1/2 in W, 10 ft 1 1/4 in D, Gray (GV1020G-3)
- Porta-King In-Plant Offices