Shop All Smoking Receptacles & Shelters
Porta-King
Smoking Shelter, W 120, w/Bench, Light, Fan
Mfr # SMK106BE Style B
Zoro # G9886012
product price: $18,009.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$18,009.99
Free 30-Day Returns
Key Features
- Height 93 1/2 in
- Width 120 in
- Color Brown
- Length 72 in
- Roof Design Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Porta-King
- MFR # SMK106BE Style B
- Zoro # G9886012
- Country of Origin United States
- Category Smoking Receptacles & Shelters
Dimensions
Height | 93 1/2 in |
Width | 120 in |
Length | 72 in |
Opening Width | 40 in |
Interior Depth | 68 in |
Interior Height | 86 in |
Nominal Exterior Height | 94 in |
Nominal Exterior Length | 72 in |
Nominal Exterior Depth | 120 in |
Interior Length | 86 in |
Seating Width | 10 ft |
Seating Height | 93.5 in |
Seating Depth | 72 in |
Description
Smoking Shelter, Seating Height 93.5 in, Seating Depth 72 in, Seating Width 10 ft, Nominal Exterior Depth 120 in, Nominal Exterior Height 94 in, Nominal Exterior Length 72 in, Roof Design Straight, Interior Depth 68 in, Includes Exhaust Fan Yes, Acrylic Enamel, Interior Height 86 in, Interior Length 86 in, Frame Material Steel, Includes Lighting Yes, Assembled Assembled, Brown, Opening Width 40 in, Number of Sides 4, Number of Panels 4, Panel Material Glass, Post Color Brown, Post Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRAMM 16 Inch Watering Extension Handle (116-GC)
- RUGG 3/4 in. Plastic Threaded Male Hose Shut-off Valve (W6CY-PDQ)
- BRIGGS & STRATTON Positive Wire (Red, 17") (7019326YP)
- MAKITA LXT Brushless 18" Lawn Mowe, 36V (18V x2) (XML03CM1)
- TOUGH GUY Cigarette Receptacle, 1/4 gal., Black (12V178)
- NO BUTTS BIN CO Smoking Shelter - 3-Sided (NBS0808BW)
- JUSTRITE Justrite Smokers Cease Fire Cigarette Butt Receptacle 26800D, 4 Gallon Black (26800D)
- GLOBAL INDUSTRIAL Steel Outdoor Ashtray, 4-1/2 Gallon, Black (641447BK)
- JUSTRITE Anchoring Cable Kit, Silver (268505)
- GLOBAL INDUSTRIAL Black Outdoor Ashtray, 1-1/2 Gallon (261391BK)
- COMMERCIAL ZONE PRODUCTS Smoker Outpost Smoke Stand, Silver (710607)
- Porta-King Smoking Receptacles & Shelters