Shop All Smoking Receptacles & Shelters
Porta-King
Smoking Shelter, H 93 1/2, W 96, D 60
Mfr # SMK85 Style B
Zoro # G9886782
product price: $10,125.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$10,125.99
Free 30-Day Returns
Key Features
- Height 93 1/2 in
- Width 96 in
- Color Brown
- Material 11 Gauge Welded Steel Tube Framework
- Roof Design Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Porta-King
- MFR # SMK85 Style B
- Zoro # G9886782
- Country of Origin United States
- Category Smoking Receptacles & Shelters
Dimensions
Height | 93 1/2 in |
Width | 96 in |
Length | 60 in |
Seating Depth | 60 in |
Interior Height | 86 in |
Nominal Exterior Length | 60 in |
Seating Width | 8 ft |
Nominal Exterior Height | 94 in |
Interior Depth | 56 in |
Opening Width | 40 in |
Seating Height | 93.5 in |
Interior Length | 86 in |
Nominal Exterior Depth | 96 in |
Description
Smoking Shelter, Seating Height 93.5 in, Seating Depth 60 in, Seating Width 8 ft, Nominal Exterior Depth 96 in, Nominal Exterior Height 94 in, Nominal Exterior Length 60 in, Roof Design Straight, Interior Depth 56 in, Includes Exhaust Fan No, Acrylic Enamel, Interior Height 86 in, Interior Length 86 in, Frame Material Steel, Includes Lighting No, Assembled Assembled, Brown, Opening Width 40 in, Number of Sides 4, Number of Panels 4, Panel Material Glass, Post Color Brown, Post Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENFORCER Bed Bug Spray, 14 oz Aerosol, For Bed Bugs/Dust Mites/Lice/Moths, PK12 (EBBK14)
- WOW WATERSPORTS WOW 172070P Dipped Foam Pool Noodle, Purple (17-2070P)
- SIMPSON Spray Tips, 0/15/25/40 Deg. Soap, 3.0 (80145)
- XPOSE SAFETY 9 ft x 12 ft Heavy Duty Tarp, Silver/Black, Polyethylene (STH-912-X)
- COMMERCIAL ZONE PRODUCTS Smoker Outpost Standard, Gray (711303)
- EAGLE MFG Cigarette Receptacle, 2 gallon, 35 in H, 11 in diameter, Yellow (1202)
- COMMERCIAL ZONE PRODUCTS Smoker Outpost Patio with Table, White (711606)
- NO BUTTS BIN CO Cigarette Receptacle, 1/2 gal., Black (NBB04)
- COMMERCIAL ZONE PRODUCTS Smoker Outpost Site Saver, Gray (710303)
- EAGLE MFG Receptacle Cig Butt 5Qt (1206ACE-BEI)
- JUSTRITE Cigarette Receptacle, 4-1/2 gal., Black (26624K)
- Porta-King Smoking Receptacles & Shelters