Shop All Smoking Receptacles & Shelters
Porta-King
Smoking Shelter, H 93 1/2, W 144, D 96
Mfr # SMK128 Style B
Zoro # G9886003
product price: $14,989.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$14,989.99
Free 30-Day Returns
Key Features
- Height 93 1/2 in
- Width 144 in
- Color Brown
- Length 96 in
- Includes 40 in Framed Walk Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Porta-King
- MFR # SMK128 Style B
- Zoro # G9886003
- Country of Origin United States
- Category Smoking Receptacles & Shelters
Dimensions
Height | 93 1/2 in |
Width | 144 in |
Length | 96 in |
Seating Width | 12 ft |
Opening Width | 40 in |
Nominal Exterior Depth | 144 in |
Interior Height | 86 in |
Nominal Exterior Height | 94 in |
Interior Length | 86 in |
Nominal Exterior Length | 96 in |
Seating Height | 93.5 in |
Seating Depth | 92 in |
Interior Depth | 92 in |
Description
Smoking Shelter, Seating Height 93.5 in, Seating Depth 92 in, Seating Width 12 ft, Nominal Exterior Depth 144 in, Nominal Exterior Height 94 in, Nominal Exterior Length 96 in, Roof Design Straight, Interior Depth 92 in, Includes Exhaust Fan No, Acrylic Enamel, Interior Height 86 in, Interior Length 86 in, Frame Material Steel, Includes Lighting No, Assembled Assembled, Brown, Opening Width 40 in, Number of Sides 4, Number of Panels 4, Panel Material Glass, Post Color Brown, Post Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z UP Instant Shelter Heavy Duty Stakes, Q, PK4 (SHD3QRP4SGCB)
- BEST FRIENDS Grazing Muzzle HORSE (1741-H)
- CROWN VERITY Cooking Grid (GT-60)
- JACTO Jacto DJB Deluxe Battery-Powered Sprayer, 4 or 5 gal (1277571)
- EAGLE MFG Cigarette Receptacle, 1-1/4 gal., Tan (1206BEIGE)
- JUSTRITE Smokers Cease-Fire Cigarette Receptacle, 4 gal., Pewter Gray (26800)
- CEASE-FIRE. JUSTRITE Cease-Fire Cigarette Butt Receptacle - 16-1/2 Dia.x38-1/2H - 4-Gallon Capacity - Gray (26800)
- RUBBERMAID COMMERCIAL GroundsKeeper Tuscan Receptacle, 13 x 13 x 38.38, Black (FG9W3000BLA)
- JUSTRITE Justrite Smokers Cease Fire Cigarette Butt Receptacle 26800D, 4 Gallon Black (26800D)
- JUSTRITE Cigarette Receptacle, 4-1/2 gal., White (26624W)
- NEXEL 39" Outdoor Ash Urn (OA5GALB)
- Porta-King Smoking Receptacles & Shelters