Shop All Smoking Receptacles & Shelters
Porta-King
Smoking Shelter, H 93 1/2, W 120, w/Bench
Mfr # SMK106B Style B
Zoro # G9886021
product price: $15,191.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$15,191.99
Free 30-Day Returns
Key Features
- Height 93 1/2 in
- Width 120 in
- Color Brown
- Includes 40 in Framed Walk Through and 120 in Aluminum Bench
- Length 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Porta-King
- MFR # SMK106B Style B
- Zoro # G9886021
- Country of Origin United States
- Category Smoking Receptacles & Shelters
Dimensions
Height | 93 1/2 in |
Width | 120 in |
Length | 72 in |
Nominal Exterior Length | 72 in |
Nominal Exterior Height | 94 in |
Opening Width | 40 in |
Nominal Exterior Depth | 120 in |
Interior Height | 86 in |
Seating Height | 93.5 in |
Seating Depth | 72 in |
Interior Length | 86 in |
Seating Width | 10 ft |
Interior Depth | 68 in |
Description
Smoking Shelter, Seating Height 93.5 in, Seating Depth 72 in, Seating Width 10 ft, Nominal Exterior Depth 120 in, Nominal Exterior Height 94 in, Nominal Exterior Length 72 in, Roof Design Straight, Interior Depth 68 in, Includes Exhaust Fan No, Acrylic Enamel, Interior Height 86 in, Interior Length 86 in, Frame Material Steel, Includes Lighting No, Assembled Assembled, Brown, Opening Width 40 in, Number of Sides 4, Number of Panels 4, Panel Material Glass, Post Color Brown, Post Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORONA TOOLS Corona 14' Telescoping Compound-Action Tree Pruner (TP 6870)
- CAREFREE OF COLORADO For Use With Longitude Awning, Black (R001831-006)
- HYDROFARM GROW!!T 4' Bamboo Stakes, Natural Color, 25 Pack (HGBB4)
- GARDENCONTROL 5 lbs Rectangular Cement Planter (GA2546501)
- NO BUTTS BIN CO Cigarette Receptacle, 1-3/4 gal., Black (HDD04)
- SAFCO 3 gal Steel Square Wastebasket, Ash Tray, Black (9696BL)
- RUBBERMAID COMMERCIAL Ash Tray, 1-19/32 gal., Black (FGR1012EBK)
- JUSTRITE Trash Can Top, Funnel, Stays Open, Slvr (26530)
- TOUGH GUY Cigarette Receptacle, 4-1/2 gal., Charcoal (45NY52)
- COMMERCIAL ZONE PRODUCTS Smoker Outpost Swivel Wall-Mount, Black (712101)
- RUBBERMAID COMMERCIAL Smoker's Pole, Round, Steel, 0.9 gal, Black (FGR1BK)
- Porta-King Smoking Receptacles & Shelters