Shop All Mezzanines
Porta-King
Platform Mezzanine, W 8 Ft, L 8 Ft
Mfr # PK-88
Zoro # G9884131
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$6,134.99
Free 30-Day Returns
Key Features
- Finish Polyurethane Acrylic Enamel
- Capacity 125 lb-ft sq
- Overall Height 9 ft
- Overall Width 8 ft
- Material All Structural Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Porta-King
- MFR # PK-88
- Zoro # G9884131
- Country of Origin United States
- Category Mezzanines
Dimensions
Overall Height | 9 ft |
Overall Width | 8 ft |
Height | 110 in |
Width (Ft.) | 8 |
Length (Ft.) | 8 |
For Platform Height | 110 in |
Overall Depth | 8 ft |
Support Leg Depth | 6 in |
For Stair Unit Height | 18.8 ft |
Support Leg Width | 6 in |
Ground Clearance Height | 99 7/8 in |
Support Leg Height | 12 in |
Description
Platform Mezzanine, Platform Area 64 sq ft, Ground Clearance Height 99 7/8 in, Load Capacity 125 lb/sq ft, Overall Height 9 ft, Overall Width 8 ft, Number of Girders 2, Number of Purlins 1, Assembled Unassembled, Frame Material Steel, Resistance Properties Scratch Resistant, Stain Resistant, Polyurethane Acrylic Enamel, Method of Construction Bolted, Support Leg Color Gray, Support Leg Depth 6 in, Support Leg Height 12 in, Support Leg Width 6 in, Deck Color Gray, Deck Thickness 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 100 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (1207R1824A2E12B4C1P6)
- CAMPBELL CHAIN & FITTINGS 5/0 Straight Link Machine Chain, Zinc Plated, 100' per Carton (T0315024)
- VESTIL Steel Adjustable Pallet Carousel Stand with Casters, 1500 lb Capacity, Blue (PS-4045/CA-CK)
- JUSTRITE Chain and Clip Assembly (27525)
- PORTA-KING Swing Gate, 6 Ft Opening, H 42 In (PK-SWGATE-6)
- VESTIL MEZZANINE SAFETY GATE, KNOCKDOWN (MEZZ-KD-88T-93D)
- EQUIPTO Ship Stair w24" height 10'9" to 11'8" (1524L11)
- EQUIPTO Ship Stair w24" height 4' to 4'10" (1524L04)
- EQUIPTO Ship Stair, 24", 5 ft.11" to 6 ft.10" (1524L09)
- GARLOCK SAFETY SYSTEMS Mezzanine Pivot Safety Gate, Steel, 44in H (431001001)
- EQUIPTO Ship Stair, 24", 5 ft.11" to 6 ft.10" (1524L08)
- Porta-King Mezzanines