Shop All Mezzanines
Porta-King
Platform Mezzanine, W 8 Ft, L 24 Ft
Mfr # PK-824
Zoro # G9884147
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$11,337.99
Free 30-Day Returns
Key Features
- Finish Polyurethane Acrylic Enamel
- Capacity 125 lb-ft sq
- Overall Height 9 ft
- Overall Width 8 ft
- Material All Structural Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Porta-King
- MFR # PK-824
- Zoro # G9884147
- Country of Origin United States
- Category Mezzanines
Dimensions
Overall Height | 9 ft |
Overall Width | 8 ft |
Height | 110 in |
Width (Ft.) | 8 |
Length (Ft.) | 24 |
Ground Clearance Height | 99 7/8 in |
Overall Depth | 24 ft |
For Stair Unit Height | 18.8 ft |
For Platform Height | 110 in |
Support Leg Height | 12 in |
Support Leg Depth | 6 in |
Support Leg Width | 6 in |
Description
Platform Mezzanine, Platform Area 192 sq ft, Ground Clearance Height 99 7/8 in, Load Capacity 125 lb/sq ft, Overall Height 9 ft, Overall Width 8 ft, Number of Girders 3, Number of Purlins 2, Assembled Unassembled, Frame Material Steel, Resistance Properties Scratch Resistant, Stain Resistant, Polyurethane Acrylic Enamel, Method of Construction Bolted, Support Leg Color Gray, Support Leg Depth 6 in, Support Leg Height 12 in, Support Leg Width 6 in, Deck Color Gray, Deck Thickness 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRO Wire Utility Cart, 2 Shelves, 375 lb (MW104)
- THE BETTER BUNGEE Bungee Hook, Gray, 2-1/2 in. L, SS, PK8 (BBSH)
- RUBBERMAID COMMERCIAL Swivel Caster, For Use With 1D652 (GRFG1316L20000)
- STREN-FLEX Eye and Eye Flat Sling, 2 in.x4ft., 3200lb (EEF1-902P)
- PORTA-KING Swing Gate, 6 Ft Opening, H 42 In (PK-SWGATE-6)
- EQUIPTO Ship Stair, 24", 5 ft.11" to 6 ft.10" (1524L09)
- VESTIL OSHA Compliant Mezzanine Safety Double Wide Gate - Yellow Powder Coat (MEZZ-200-DW)
- FABENCO Mezzanine Safety Gate, Powder Coat, 5-1/2 ft. (MZ14-64PC)
- VESTIL Mezzanine Safety Railing (MEZZ-200)
- EQUIPTO Ship Stair w24" height 4' to 4'10" (1524L04)
- GARLOCK SAFETY SYSTEMS Mezzanine Pivot Safety Gate, Steel, 44in H (431001001)
- Porta-King Mezzanines