Shop All Mezzanines
Porta-King
Platform Mezzanine, W 20 Ft, L 24 Ft
Mfr # PK-2024
Zoro # G9884183
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$20,720.99
Free 30-Day Returns
Key Features
- Finish Polyurethane Acrylic Enamel
- Capacity 125 lb-ft sq
- Overall Height 9 ft
- Overall Width 20 ft
- Material All Structural Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Porta-King
- MFR # PK-2024
- Zoro # G9884183
- Country of Origin United States
- Category Mezzanines
Dimensions
Overall Height | 9 ft |
Overall Width | 20 ft |
Height | 110 in |
Length (Ft.) | 24 |
Width (Ft.) | 20 |
Support Leg Height | 12 in |
Support Leg Depth | 6 in |
For Stair Unit Height | 18.8 ft |
Ground Clearance Height | 95 7/8 in |
For Platform Height | 110 in |
Overall Depth | 24 ft |
Support Leg Width | 6 in |
Description
Platform Mezzanine, Platform Area 480 sq ft, Ground Clearance Height 95 7/8 in, Load Capacity 125 lb/sq ft, Overall Height 9 ft, Overall Width 20 ft, Number of Girders 4, Number of Purlins 4, Assembled Unassembled, Frame Material Steel, Resistance Properties Scratch Resistant, Stain Resistant, Polyurethane Acrylic Enamel, Method of Construction Bolted, Support Leg Color Gray, Support Leg Depth 6 in, Support Leg Height 12 in, Support Leg Width 6 in, Deck Color Gray, Deck Thickness 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T-JAK Bundle of a T-JAK Cabinet Jack and a 1 foot extension (BTJ-104E1)
- ADVANTAGE SALES & SUPPLY Advantage 500' 1/16" Diameter 7x7 Stainless Steel Aircraft Cable SSAC0627X7R500 (SSAC0627X7R500)
- VESTIL Ergo Handle Cart - Extra Heavy Duty, Steel, 2 Shelves, 4000 lb (DH-PH4-2448)
- SAFCO Tuff Truck, Large Platform Truck (4063)
- PORTA-KING Swing Gate, 6 Ft Opening, H 42 In (PK-SWGATE-6)
- VESTIL Mezzanine Safety Railing (MEZZ-200)
- VESTIL OSHA Compliant Mezzanine Safety Double Wide Gate - Yellow Powder Coat (MEZZ-200-DW)
- EQUIPTO OSHA Stairway, 36"W, W/9 Stairs (1736S09)
- VESTIL MEZZANINE SAFETY GATE, KNOCKDOWN (MEZZ-KD-88T-93D)
- EQUIPTO Ship Stair, 24", 5 ft.11" to 6 ft.10" (1524L08)
- EQUIPTO Ship Stair w24" height 4' to 4'10" (1524L04)
- Porta-King Mezzanines