Shop All Mezzanines
Porta-King
Platform Mezzanine, W 20 Ft, L 20 Ft
Mfr # PK-2020
Zoro # G9884192
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$17,911.99
Free 30-Day Returns
Key Features
- Finish Polyurethane Acrylic Enamel
- Capacity 125 lb-ft sq
- Overall Height 9 ft
- Overall Width 20 ft
- Material All Structural Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Porta-King
- MFR # PK-2020
- Zoro # G9884192
- Country of Origin United States
- Category Mezzanines
Dimensions
Overall Height | 9 ft |
Overall Width | 20 ft |
Height | 110 in |
Length (Ft.) | 20 |
Width (Ft.) | 20 |
Support Leg Width | 6 in |
Support Leg Height | 12 in |
Ground Clearance Height | 93 7/8 in |
For Stair Unit Height | 18.8 ft |
Overall Depth | 20 ft |
For Platform Height | 110 in |
Support Leg Depth | 6 in |
Description
Platform Mezzanine, Platform Area 400 sq ft, Ground Clearance Height 93 7/8 in, Load Capacity 125 lb/sq ft, Overall Height 9 ft, Overall Width 20 ft, Number of Girders 2, Number of Purlins 4, Assembled Unassembled, Frame Material Steel, Resistance Properties Scratch Resistant, Stain Resistant, Polyurethane Acrylic Enamel, Method of Construction Bolted, Support Leg Color Gray, Support Leg Depth 6 in, Support Leg Height 12 in, Support Leg Width 6 in, Deck Color Gray, Deck Thickness 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet and Panel Truck, 3600 lb., 30 In. W (APT2SH30606PU95)
- LOCKJAW Synthetic Shackle, Breaking Strength: 36, 900 lb (15-037505)
- CAMPBELL CHAIN & FITTINGS 3/8" Clevis Slip Hook, Grade 43, Zinc Plated (T9401624)
- LIFT-ALL Web Sling, Type 3, 10 ft L, 1 in W, Nylon, Yellow (EE1601NFX10)
- PORTA-KING Swing Gate, 6 Ft Opening, H 42 In (PK-SWGATE-6)
- EQUIPTO Ship Stair w24" height 10'9" to 11'8" (1524L11)
- VESTIL Mezzanine Safety Railing (MEZZ-200)
- EQUIPTO OSHA Stairway, 36"W, W/9 Stairs (1736S09)
- EQUIPTO Ship Stair w24" height 4' to 4'10" (1524L04)
- EQUIPTO Ship Stair w24" height 4'11" to 5'10" (1524L05)
- GARLOCK SAFETY SYSTEMS Mezzanine Pivot Safety Gate, Steel, 44in H (431001001)
- Porta-King Mezzanines